Shop All Black Pipe Fittings
Anvil
FNPT, Black Forged Steel Reducing Tee, Class 3000
Mfr # 0361123409
Zoro # G5809517
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape Reducing Tee
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Material Metal
- Fitting Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0361123409
- Zoro # G5809517
- UPC # 690291088575
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1" x 1" x 1/2" |
Outside Dia. | 1" |
Fitting Side A Nominal Pipe Size | 1 in |
Fitting Side B Nominal Pipe Size | 1 in |
Fitting Side C Nominal Pipe Size | 1/2 in |
Description
Reducing Tee, Forged Steel, Class Class 3000, For Pipe Schedule 160, 1 in, Female, NPT, 1 in, Female, NPT, 1/2 in, Female, NPT, 2,000 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Female Socket, Forged Steel Tee (0362610503)
- DELTA Delta Instit Parts Repl LH Tuf-Teck Strc (063102A)
- SMITH-COOPER MIPXC Dielectric Union, NL 1/2" (4347004200)
- LEGEND VALVE 3/4" X 3/8" BLACK HEX BUSHING (350-608C)
- ANVIL FNPT, Black Forged Steel Reducing Tee, Class 3000 (0361124506)
- ANVIL FNPT, Black Forged Steel Reducing Tee, Class 3000 (0361124605)
- ANVIL FNPT x MNPT, Malleable Iron 45 Degree Street Elbow, Class 150 (0310028006)
- ANVIL FNPT, Forged Steel Coupling, Class 6000 (0361249204)
- ANVIL FNPT, Malleable Iron 90 Degree Reducing Elbow, Class 150 (0310008602)
- ANVIL FNPT, Malleable Iron Reducer Coupling, Class 150 (0310088406)
- ANVIL FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (0318906765)
- Anvil Fittings