Shop All Black Pipe Fittings
Anvil
FNPT, Black Forged Steel Half Coupling, Class 3000
Mfr # 0361169204
Zoro # G5729516
original price:
$65.82
29% off
$46.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape Half Coupling
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Material Metal
- Fitting Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0361169204
- Zoro # G5729516
- UPC # 690291089039
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 3" |
Outside Dia. | 4-1/4" |
Fitting Side A Nominal Pipe Size | 3 in |
Fitting Side B Nominal Pipe Size | 3 in |
Description
Half Coupling, Forged Steel, Class Class 3000, For Pipe Schedule 160, 3 in, Female, NPT, 3 in, Female, NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST Push-to-Connect Plug-In Elbow, 3/8 in Tube Size, Acetal, White, 10 PK (CI221212W-PK10)
- ELKAY Drinking Fountain Head, For Elkay (LK1141A)
- ZURN Grease Interceptor, Matte, 14 lb. Cap. (GT2702-07)
- VALTERRA BATHROOM FAUCET, 4IN, TALL, SINGLE LEVER, CERAMIC DISC, BRUSHED NICKEL (PF232421)
- ANVIL FNPT, Black Forged Steel Half Coupling, Class 3000 (0361167406)
- ANVIL FNPT, Black Forged Steel Half Coupling, Class 3000 (0361168404)
- ANVIL FNPT, Black Forged Steel Half Coupling, Class 3000 (0361168206)
- ANVIL FNPT, Cast Iron Reducing Tee, Class 125 (0300052800)
- ANVIL MNPT, Black Forged Steel Square Head Plug, Class 3000 (0361302201)
- ANVIL FNPT, Malleable Iron Coupling, Class 150 (0310080007)
- ZORO SELECT FNPT, Steel Merchant Coupling, Class 150 (71101)
- Anvil Fittings