Shop All Black Pipe Fittings
Anvil
FNPT, Black Forged Steel Half Coupling, Class 3000
Mfr # 0361169006
Zoro # G5716961
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape Half Coupling
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Material Metal
- Fitting Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0361169006
- Zoro # G5716961
- UPC # 690291089022
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Outside Dia. | 3-5/8" |
Pipe Size (Fittings) | 2-1/2" |
Fitting Side B Nominal Pipe Size | 2 1/2 in |
Fitting Side A Nominal Pipe Size | 2 1/2 in |
Description
Half Coupling, Forged Steel, Class Class 3000, For Pipe Schedule 160, 2 1/2 in, Female, NPT, 2 1/2 in, Female, NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Towel Bar, Polished Chrome, Brentwood, 18In (04-6218)
- STAUFF CS Valve, 1/2" NPT, 7250 PSI Max (BBV-2-N08-8001-M)
- ZURN Ball Valve Repair Kit, 1 (RK1-375BV1)
- ANVIL 3/4" x 3/4" x 1/4" FNPT Galvanized Reducing Tee (0311038608)
- ANVIL FNPT, Black Forged Steel Half Coupling, Class 3000 (0361168602)
- ANVIL FNPT, Black Forged Steel Half Coupling, Class 3000 (0361168800)
- ANVIL FNPT, Black Forged Steel Half Coupling, Class 3000 (0361169402)
- ANVIL 1/2 x 1-1/8 Close Pipe Nipple, Black Steel, 150 PSI, Lead Free (0830014403)
- ANVIL FNPT, Malleable Iron Reducing Tee, Class 150 (0310042007)
- ANVIL MNPT, Black Forged Steel Round Head Plug, Class 3000 (0361325004)
- LEGEND VALVE 1-1/2" BLACK MERCHANT COUPLING (350-707)
- Anvil Fittings