Shop All Black Pipe Fittings
Anvil
FNPT, Black Forged Steel Half Coupling, Class 3000
Mfr # 0361168404
Zoro # G2848959
$6.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape Half Coupling
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Material Metal
- Fitting Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0361168404
- Zoro # G2848959
- UPC # 690291088995
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1-1/4" |
Outside Dia. | 2-1/4" |
Fitting Side A Nominal Pipe Size | 1 1/4 in |
Fitting Side B Nominal Pipe Size | 1 1/4 in |
Description
Half Coupling, Forged Steel, Class Class 3000, For Pipe Schedule 160, 1 1/4 in, Female, NPT, 1 1/4 in, Female, NPT, 1,500 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAUGATUCK Float Ball, Oblong, Copper, 4 In (GR4X723CU)
- ZORO SELECT CPVC Coupling, Schedule 80, 3/4" Pipe Size, Socket x Socket (9829-007)
- SLOAN Royal® Flushometer Inside Cover, A-71 (301168)
- ISPRING Sediment Water Filter Replacement Cartridges 5 Micron 25PK (FP15X25)
- ANVIL FNPT, Black Forged Steel Half Coupling, Class 3000 (0361169204)
- ANVIL FNPT, Black Forged Steel Half Coupling, Class 3000 (0361168206)
- ANVIL FNPT, Black Forged Steel Half Coupling, Class 3000 (0361167604)
- ANVIL FNPT, Steel Easy Alignment Coupling, Class 150 (0320201767)
- ANVIL FNPT, Malleable Iron Tee, Class 300 (0310516208)
- ANVIL FNPS, Steel Merchant Coupling (0320200496)
- LEGEND VALVE 1-1/4 X 1 BLACK RED. COUPLING (350-537)
- Anvil Black Pipe Fittings