Shop All Black Pipe Fittings
Anvil
FNPT, Black Forged Steel 45 Degree Lateral, Class 3000
Mfr # 0361109903
Zoro # G5810682
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape 45 Degree Lateral
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Lateral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0361109903
- Zoro # G5810682
- UPC # 690291385957
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Outside Dia. | 3-11/32" |
Pipe Size (Fittings) | 2" |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Side C Nominal Pipe Size | 2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Description
45 Degrees Lateral Wye, Forged Steel, Class Class 3000, For Pipe Schedule 160, 2 in, Female, NPT, 2 in, Female, NPT, 2 in, Female, NPT, Female, NPT, 1,500 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Hot Color Coded Index (59454001)
- SURETHANE Surethane Polyurethane Tubing, 1/4" OD x 500', White (PU14CW)
- HYDRA-ZORB Insulation Clamp, 3/4" OD x 1" Wall, 7-Ser (728075)
- PFISTER Push and Seal 1.25 in. Plastic Drain Assembly in *** Polished Chrome*** (972-097A)
- ANVIL FNPT, Black Forged Steel 45 Degree Lateral, Class 3000 (0361109887)
- ANVIL FNPT, Cast Iron Reducing Tee, Class 125 (0300037207)
- ANVIL Socket Weld, Black Forged Steel Cap, Class 3000 (0362085003)
- ANVIL FNPT, Forged Steel Elbow (0361000409)
- ANVIL Socket Weld, Black Forged Steel 90 Degree Elbow, Class 3000 (0362001000)
- ANVIL Threaded, Black Forged Steel Cap, Class 3000 (0361189202)
- ZORO SELECT FNPT x Female Socket, Carbon Steel Threaded Outlet (4348000410)
- Anvil Black Pipe Fittings