Shop All Black Pipe Fittings
Anvil
FNPT, Black Forged Steel 45 Degree Lateral, Class 3000
Mfr # 0361109887
Zoro # G5567694
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape 45 Degree Lateral
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Material Metal
- Fitting Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0361109887
- Zoro # G5567694
- UPC # 690291385940
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1-1/2" |
Outside Dia. | 3-1/32" |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Side C Nominal Pipe Size | 1 1/2 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Description
45 Degrees Lateral Wye, Forged Steel, Class Class 3000, For Pipe Schedule 160, 1 1/2 in, Female, NPT, 1 1/2 in, Female, NPT, 1 1/2 in, Female, NPT, 1,500 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Components Handle, 10.63, 5/16-3/8 (27679-BN)
- LEGEND VALVE 3/4" X 1/2" CHROME HEX BUSHING (310-479CP)
- ZORO SELECT 1-1/2" MNPT x 6" TBE PVC Pipe Nipple Sch 80 (861-218)
- ZURN Lever Handle Single Hole Mount, 1 Hole Straight Laboratory Faucet, Polished chrome (Z825F1-XL-3F)
- ANVIL FNPT, Black Forged Steel 45 Degree Lateral, Class 3000 (0361109903)
- ANVIL FNPT, Malleable Iron 45 Degree Elbow, Class 150 (0310024203)
- ANVIL FNPT, Malleable Iron Merchant Coupling, Class 150 (0320200058)
- ANVIL FNPT, Malleable Iron Reducer Coupling, Class 150 (0310089008)
- ANVIL 1/2", Cast Iron Hex Head Plug (0318903648)
- ANVIL Threaded, Black Forged Steel Cap, Class 3000 (0361189400)
- ZORO SELECT Female Coupling, Stainless Steel Extra Heavy Duty Stainless Steel Coupling (HDC500)
- Anvil Black Pipe Fittings