Shop All Black Pipe Fittings
Anvil
FNPT, Black Forged Steel 45 Degree Lateral, Class 3000
Mfr # 0361109846
Zoro # G7026327
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape 45 Degree Lateral
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Material Metal
- Fitting Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0361109846
- Zoro # G7026327
- UPC # 690291385926
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Outside Dia. | 2-7/32" |
Pipe Size (Fittings) | 1" |
Fitting Side C Nominal Pipe Size | 1 in |
Fitting Side B Nominal Pipe Size | 1 in |
Fitting Side A Nominal Pipe Size | 1 in |
Description
45 Degrees Lateral Wye, Forged Steel, Class Class 3000, For Pipe Schedule 160, 1 in, Female, NPT, 1 in, Female, NPT, 1 in, Female, NPT, Female, NPT, 2,000 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Awaken 60" Smooth Shower Hose (98359-CP)
- BANJO VALVE (MV200BL)
- FLEXTRON Gas Line Hose 5/8'' O.D. x 18'' Length 1/2" FIP x MIP Fittings, Stainless Steel Flexible Connector (FTGC-SS12-18C)
- CUSH-A-NATOR Cushioned Clamp, Std, 1-1/8 in. Tube, Steel (CN18)
- ANVIL MNPT x FNPT, Black Forged Steel Hex Bushing, Class 3000 (0361332505)
- ANVIL FNPT, Malleable Iron 90 Degree Reducing Elbow, Class 150 (0310007000)
- ANVIL FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (0318908209)
- ANVIL FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (0318908407)
- ANVIL MNPT, Black Forged Steel Hex Head Plug, Class 3000 (0361312408)
- ANVIL 8700142154 1.75 x 2.5 in. Black Pipe Nipple (178814)
- ZORO SELECT Black Nipple, Welded, 1 1/2x2 (793N04)
- Anvil Fittings