Shop All Black Pipe Fittings
Anvil
FNPS, Steel Merchant Coupling
Mfr # 0320200496
Zoro # G200714438
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Steel
- Specific Fitting Shape Merchant Half Coupling
- Fitting Connection Type FNPS
- Standards ASTM A859, ASTM A865
- Pipe Size (Fittings) 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0320200496
- Zoro # G200714438
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 2" |
Fitting Side A Outside Diameter | 2 3/4 in |
Flange Outside Diameter | 2 in |
Overall Length | 1 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Side B Outside Diameter | 2 3/4 in |
Description
Merchant Half Coupling, Steel, Class Class 150, For Pipe Schedule 80, 2 in, Female, NPS, 2 3/4 in, 2 in, Female, NPS, 2 3/4 in, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish (DLRS3322101)
- PARKER 1/2" Compression Brass Nut 10PK (61C-8)
- NORPRENE Tubing, Norprene(R), 5/8 in OD, 50 Ft (AAL00029)
- LARSEN SUPPLY CO 04-9031 0.75 in. Screwdriver Stop Urinal Repair Kit (659203)
- ANVIL FNPT, Cast Iron 90 Degree Elbow, Class 125 (0300013000)
- ANVIL FNPT, Cast Iron 22-1/2 Degree Elbow, Class 125 (0300030400)
- ANVIL MNPT x FNPT, Forged Steel Hex Bushing, Class 6000 (0361333107)
- ANVIL FNPT, Malleable Iron Reducing Tee, Class 150 (0310041009)
- ANVIL FNPT, Black Forged Steel Coupling, Class 3000 (0361157001)
- ANVIL FNPT, Cast Iron 22-1/2 Degree Elbow, Class 125 (0300030103)
- ZORO SELECT NPT, Black Steel Threaded Flange, Class 150 (FLCS1RFTHD800)
- Anvil Fittings