Shop All Black Pipe Fittings
Anvil
FNPS, Steel Merchant Coupling
Mfr # 0320200470
Zoro # G400714399
original price:
$8.67
11% off
new price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Steel
- Specific Fitting Shape Merchant Half Coupling
- Fitting Connection Type FNPS
- Standards ASTM A859, ASTM A865
- Pipe Fitting Connection Type Female NPS x Female NPS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0320200470
- Zoro # G400714399
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1-1/2" |
Flange Outside Diameter | 1 1/2 in |
Overall Length | 15/16 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Fitting Side A Outside Diameter | 2 3/16 in |
Fitting Side B Outside Diameter | 2 3/16 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Description
Merchant Half Coupling, Steel, Class Class 150, For Pipe Schedule 80, 1 1/2 in, Female, NPS, 2 3/16 in, 1 1/2 in, Female, NPS, 2 3/16 in, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS FL481 Made To Match 1/2" FIP Brass Flange, Polished Chrome (FL481)
- ANVIL Strut Pipe Clamp, Pipe Sz 1 1/2 In (2400326100)
- ZORO SELECT 2" Butt Weld 304L SS Cap Sch 10 (4381008650)
- SPEAKMAN Replacement Ball Valve (SE-911-SS)
- ANVIL FNPS, Steel Merchant Coupling (0320200462)
- ANVIL Flanged x FNPT, Malleable Iron Floor Flange, Class 150 (0310105200)
- ANVIL FNPT, Malleable Iron Reducer Coupling, Class 150 (0310086806)
- ANVIL FNPT, Malleable Iron Reducer Coupling, Class 150 (0310088208)
- ANVIL MNPT x FNPT, Black Forged Steel Hex Bushing, Class 3000 (0361334402)
- ANVIL FNPT, Cast Iron Concentric Reducer Coupling, Class 125 (0300148467)
- LEGEND VALVE 3/8 X 1/8 BLACK HEX BUSHING (350-601C)
- Anvil Black Pipe Fittings