Shop All Black Pipe Fittings
Anvil
FNPS, Steel Merchant Coupling
Mfr # 0320200462
Zoro # G300714390
original price:
$7.26
13% off
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Steel
- Specific Fitting Shape Merchant Half Coupling
- Fitting Connection Type FNPS
- Standards ASTM A859, ASTM A865
- Pipe Size (Fittings) 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0320200462
- Zoro # G300714390
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1-1/4" |
Fitting Side B Nominal Pipe Size | 1 1/4 in |
Fitting Side A Nominal Pipe Size | 1 1/4 in |
Fitting Side B Outside Diameter | 1 7/8 in |
Fitting Side A Outside Diameter | 1 7/8 in |
Flange Outside Diameter | 1 1/4 in |
Overall Length | 15/16 in |
Description
Merchant Half Coupling, Steel, Class Class 150, For Pipe Schedule 80, 1 1/4 in, Female, NPS, 1 7/8 in, 1 1/4 in, Female, NPS, 1 7/8 in, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Cassidy 24", Twl Bar Stainless (79724-SS)
- DIXON Dust Plug, 3 In, 125 psi, Male Adapter (G300-DP-BR)
- ANVIL MNPT, Forged Steel Hex Head Plug, Class 6000 (0361313208)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Tee - 1/, 1/4" Tube Size, Black (ZUSA-TF-PTC-534)
- ANVIL FNPS, Steel Merchant Coupling (0320200470)
- ANVIL FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (0318907045)
- ANVIL FNPT, Malleable Iron Reducing Tee, Class 150 (0310040209)
- ANVIL FNPT, Cast Iron Reducing Tee, Class 125 (0300042405)
- ANVIL MNPT, Malleable Iron Square Head Plug, Class 125 (0318902640)
- ANVIL FNPT, Malleable Iron 90 Degree Reducing Elbow, Class 150 (0310009204)
- LEGEND VALVE 1/2" BLACK SQUARE HEAD PLUG (350-403C)
- Anvil Fittings