Shop All Black Pipe Fittings
Anvil
FNPS, Steel Merchant Coupling
Mfr # 0320200447
Zoro # G100714422
original price:
$4.25
15% off
new price: $3.59
/ea
Sold in multiples of 3 for $10.77
$10.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Steel
- Specific Fitting Shape Merchant Half Coupling
- Fitting Connection Type FNPS
- Standards ASTM A859, ASTM A865
- Pipe Size (Fittings) 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0320200447
- Zoro # G100714422
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 3/4" |
Overall Length | 3/4 in |
Flange Outside Diameter | 3/4 in |
Fitting Side B Outside Diameter | 1 5/16 in |
Fitting Side A Outside Diameter | 1 5/16 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Description
Merchant Half Coupling, Steel, Class Class 150, For Pipe Schedule 80, 3/4 in, Female, NPS, 1 5/16 in, 3/4 in, Female, NPS, 1 5/16 in, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B&K 3/4 In. Malleable Black Iron Pipe Plug (521-804BG)
- ZORO SELECT 1/4" Compr Brass Mini Ball Valve 3-Way (G-PMYT-25)
- ZORO SELECT Sanitary Spool, 4" L, Straight Shape (SPOOL-0075X4.00-7-6)
- SPEAKMAN Aerated Spray Head Assembly, Fits Brand Speakman, Plastic, 4 PK (RPG38-0379)
- ANVIL FNPT, Malleable Iron Union, Class 150 (0312822224)
- ANVIL 8700162855 .25 in. Malleable Iron Pipe Fitting Black Union (418327)
- ANVIL Socket Weld, Black Forged Steel 45 Degree Elbow, Class 3000 (0362013609)
- ANVIL FNPT, Black Forged Steel Threaded Union, Class 3000 (0361531205)
- ANVIL FNPT, Malleable Iron Reducing Tee, Class 150 (0310036207)
- ANVIL FNPT x MNPT, Black Forged Steel 90 Degree Street Elbow, Class 3000 (0361109556)
- ANVIL Nipple 1/4-in MPT Black Steel 3-1/2-in L Black (8700137006)
- Anvil Black Pipe Fittings