Shop All Black Pipe Fittings
Anvil
FNPS, Steel Merchant Coupling
Mfr # 0320200413
Zoro # G300714451
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Steel
- Specific Fitting Shape Merchant Half Coupling
- Fitting Connection Type FNPS
- Standards ASTM A859, ASTM A865
- Pipe Size (Fittings) 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0320200413
- Zoro # G300714451
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1/4" |
Overall Length | 1/2 in |
Fitting Side A Outside Diameter | 11/16 in |
Fitting Side B Outside Diameter | 11/16 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Flange Outside Diameter | 1/4 in |
Description
Merchant Half Coupling, Steel, Class Class 150, For Pipe Schedule 80, 1/4 in, Female, NPS, 11/16 in, 1/4 in, Female, NPS, 11/16 in, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASAHI 6" Flanged PVC Swing Check Valve (1201060)
- T&S BRASS Reducer-2"X1.5" For - Part# B3945 (B3945)
- APOLLO VALVES 1", Press, Lead Free Bronze, Y Strainer, 250 psi (59LF005P2PR)
- NIBCO Press Couplings, Copper, 1-31/32 (9031350HPC)
- ANVIL MNPT, Forged Steel Round Head Plug, Class 3000 (0361326200)
- ANVIL Flanged x FNPT, Cast Iron Threaded Flange, Faced and Drilled, Class 125 (0308003805)
- ANVIL FNPT, Malleable Iron Cap, Class 150 (0318900727)
- ANVIL FNPT, Malleable Iron Reducing Tee, Class 150 (0310037809)
- ANVIL 1-1/4 Black Malleable 90 Degree Elbow 150 PSI Lead Free (0810001412)
- ANVIL FNPT, Malleable Iron Union, Class 300 (0312822604)
- HOME-FLEX Csst Fit Replacement 6Pc (11-057C)
- Anvil Fittings