Shop All Black Pipe Fittings
Anvil
Flanged x FNPT, Cast Iron Threaded Flange, Faced and Drilled, Class 125
Mfr # 0308003805
Zoro # G2675933
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Flange
- Fitting Schedule/Class Class 125
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0308003805
- Zoro # G2675933
- UPC # 690291021398
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 5" |
Outside Dia. | 10" |
Flange Outside Diameter | 10 in |
Overall Length | 10 in |
Description
Faced and Drilled Flange, 5 in Nominal Pipe Size, Flanged x FNPT, 10 in Flange Outside Diameter, 10 in Overall Length, Cast Iron, Class Class 125, 175 psi Maximum Operating Pressure, -20 Degrees to 150 Degrees F, Number of Bolt Holes 8
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMACELL 5/8" Id X 1" Armaflex Pipe Insul. 120/Ctn (APT05810)
- RIDGID Cordless Press Tool Jaw, 1/2 in Pipe (55123)
- SHAW PLUGS Mech Exp Plug, Snap-Tite, 2-1/2In (51023)
- APOLLO PEX 1/2 in. Plastic PEX Barb Coupling Jar (100-Pack), 100PK (PXPAC12100JR)
- ANVIL FNPT, Black Forged Steel Coupling, Class 3000 (0361155401)
- ANVIL FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (0318908803)
- ANVIL 1-1/2 Tee, Black Malleable, 150 PSI, Lead Free (0810030619)
- ANVIL FNPT, Malleable Iron Reducer Coupling, Class 150 (0310087408)
- ANVIL 1 x 1-1/2 Close Pipe Nipple, Black Steel, 150 PSI, Lead Free (0830023800)
- ANVIL FNPT, Malleable Iron 45 Degree Elbow, Class 300 (0310510607)
- LEGEND VALVE 1" BLACK 90 ELBOW (350-005)
- Anvil Fittings