Shop All Black Pipe Fittings
Anvil
Flanged x FNPT, Cast Iron Threaded Flange, Faced and Drilled, Class 125
Mfr # 0308002807
Zoro # G2502141
original price:
$36.65
11% off
new price: $32.29
/ea
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Flange
- Fitting Schedule/Class Class 125
- Basic Pipe Fitting Material Metal
- Fitting Connection Type Flanged x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0308002807
- Zoro # G2502141
- UPC # 690291021343
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Outside Dia. | 6" |
Pipe Size (Fittings) | 2" |
Flange Outside Diameter | 6 in |
Overall Length | 6 in |
Description
Faced and Drilled Flange, 2 in Nominal Pipe Size, Flanged x FNPT, 6 in Flange Outside Diameter, 6 in Overall Length, Cast Iron, Class Class 125, 175 psi Maximum Operating Pressure, -20 Degrees to 150 Degrees F, Number of Bolt Holes 4
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Jado 1/2 In Cartridge Clockwise On (H960136.191)
- ZURN Automatic Flush Valve Retrofit Kit, Zurn AquaSense E-Z Flush, Single Flush, Side Mount (ZERK-CPM)
- ANVIL 1/2 x 3 Pipe Nipple, Black Steel, 150 PSI, Lead Free (0830015202)
- ZORO SELECT 1/2" x 6" Black Pipe Nipple Sch 80 (40410)
- ANVIL FNPT, Black Forged Steel 45 Degree Elbow, Class 3000 (0361111008)
- ANVIL FNPT x MNPT, Black Forged Steel 90 Degree Street Elbow, Class 3000 (0361109655)
- ANVIL Grooved, Ductile Iron Coupling, Class 150 (0390007359)
- ANVIL FNPT, Malleable Iron 45 Degree Elbow, Class 150 (0310024401)
- ANVIL FLANGE FLOOR BLACK 1.5"" (8700164059)
- ANVIL Flanged, Cast Iron Blind Flange Faced and Drilled, Class 125 (0308016401)
- ZORO SELECT Nipple, For Air, 1 5/8 in I.D., Aluminum (ZUSA-PF-5644)
- Anvil Black Pipe Fittings