Shop All Black Pipe Fittings
Anvil
Flanged x FNPT, Cast Iron Threaded Flange, Faced and Drilled, Class 125
Mfr # 0308002401
Zoro # G3359002
$47.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Flange
- Fitting Schedule/Class Class 125
- Basic Pipe Fitting Material Metal
- Fitting Connection Type Flanged x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0308002401
- Zoro # G3359002
- UPC # 690291021329
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Outside Dia. | 4-5/8" |
Pipe Size (Fittings) | 1-1/4" |
Flange Outside Diameter | 4 5/8 in |
Overall Length | 4 5/8 in |
Description
Faced and Drilled Flange, 1 1/4 in Nominal Pipe Size, Flanged x FNPT, 4 5/8 in Flange Outside Diameter, 4 5/8 in Overall Length, Cast Iron, Class Class 125, 175 psi Maximum Operating Pressure, -20 Degrees to 150 Degrees F, Number of Bolt Holes 4
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Tubing, Natural, Overall 500 ft L (E-86-0500)
- STREAMLINE 1-1/2" NOM C Copper DWV 90 Degree Elbow, Basic Pipe Fitting Material: Metal (W 07401)
- LEGEND VALVE 1/2" BLACK CAP (350-483)
- ASCO 24V DC Polymide, Polyphenylene Ether Solenoid Valve, Normally Open, 3/4 in Pipe Size (K212A044S0100F1)
- ANVIL FNPT, Malleable Iron Reducing Tee, Class 150 (0310048806)
- ANVIL FNPT, Malleable Iron 90 Degree Elbow, Class 150 (0310001201)
- ANVIL 3/4X6 Black Pipe Nipples 1724 (8700140109)
- ANVIL FNPT, Cast Iron Tee, Class 125 (0300032604)
- ANVIL FNPT, Malleable Iron Union, Class 150 (0312822125)
- ANVIL Reducing Tee Pipe Fitting 0.50 x 0.50 x 0.75 in. (45136)
- ANVIL FNPT, Black Forged Steel Half Coupling, Class 3000 (0361169204)
- Anvil Black Pipe Fittings