Shop All Black Pipe Fittings
Anvil
Flanged x FNPT, Cast Iron Threaded Flange, Faced and Drilled, Class 125
Mfr # 0308002203
Zoro # G2850057
$37.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Flange
- Fitting Schedule/Class Class 125
- Basic Pipe Fitting Material Metal
- Fitting Connection Type Flanged x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0308002203
- Zoro # G2850057
- UPC # 690291021312
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1" |
Outside Dia. | 4-1/4" |
Flange Outside Diameter | 4 1/4 in |
Overall Length | 4 1/4 in |
Description
Faced and Drilled Flange, 1 in Nominal Pipe Size, Flanged x FNPT, 4 1/4 in Flange Outside Diameter, 4 1/4 in Overall Length, Cast Iron, Class Class 125, 175 psi Maximum Operating Pressure, -20 Degrees to 150 Degrees F, Number of Bolt Holes 4
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Piston Assembly, For Urinals (M970684-0070A)
- DANCO Cartridge Aqua/Glacier (9D00010670)
- CHICAGO FAUCET Cartridge, Brass (665-190KJKABNF)
- ACE TRADING - NIPPLE STZ Industries 1/8 in. MIP each X 1/8 in. D MIP Galvanized Steel Close Nipple (309UP18XCL)
- ANVIL FNPT x MNPT, Malleable Iron 90 Degree Street Elbow, Class 300 (0310508809)
- ANVIL Socket Weld, Black Forged Steel 45 Degree Elbow, Class 3000 (0362013005)
- ANVIL FNPS, Steel Merchant Coupling (0320200413)
- ANVIL FNPT, Malleable Iron Tee, Class 300 (0310515804)
- ANVIL FNPT, Cast Iron Reducing Tee, Class 125 (0300035201)
- ANVIL FNPT, Malleable Iron Tee, Class 150 (0310029400)
- ZORO SELECT Threaded, Carbon Steel Swage Nipple, Class XS (1494833301)
- Anvil Black Pipe Fittings