Shop All Black Pipe Fittings
Anvil
Flanged x FNPT, Cast Iron Reducing Companion Threaded Flange, Class 125
Mfr # 0308011600
Zoro # G3157402
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Reducing Companion Flange
- Fitting Schedule/Class Class 125
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0308011600
- Zoro # G3157402
- UPC # 690291021763
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 6" |
Outside Dia. | 13-1/2" |
Overall Length | 13 1/2 in |
Flange Outside Diameter | 13 1/2 in |
Description
Reducing Companion Flange, 6 in Nominal Pipe Size, Flanged x FNPT, 13 1/2 in Flange Outside Diameter, 13 1/2 in Overall Length, Cast Iron, Class Class 125, 175 psi Maximum Operating Pressure, -20 Degrees to 150 Degrees F, Number of Bolt Holes 8
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD MFG 1/2 in. x 3/4 in. FPT x MPT x 4 in. L Freezeless Sillcock (14P-4-MH)
- RUVATI RVA1025 Kitchen Sink Basket Strainer - Stainless Steel (RVA1025)
- ZURN Flush Valve, Urinal, 1.5 GPF (Z6003-YB-YC)
- ZORO SELECT Tubing, PVC, 2-1/2" I.D., 3" O.D. (ZUSA-HT-3186)
- ANVIL FNPT, Malleable Iron 90 Degree Elbow, Class 300 (0310501002)
- ANVIL MNPT x FNPT, Forged Steel Hex Bushing, Class 6000 (0361331101)
- ANVIL 8700158002 .38 in. Steel Pipe Fitting Black Coupling (179184)
- ANVIL MNPT, Forged Steel Hex Head Plug, Class 6000 (0361313000)
- ANVIL Socket Weld, Black Forged Steel Half Coupling, Class 3000 (0362073801)
- ANVIL MNPT, Malleable Iron Square Head Plug, Class 125 (0318902483)
- PROPLUS 1/2 Black Malleable 90-Degree Elbow (45010)
- Anvil Black Pipe Fittings