Anvil

Flanged x FNPT, Cast Iron Reducing Companion Threaded Flange, Class 125


original price: $264.74
21% off
new price: $206.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Pipe Fitting Material Cast Iron
  • Specific Fitting Shape Reducing Companion Flange
  • Fitting Schedule/Class Class 125
  • Basic Pipe Fitting Material Metal
  • Fitting Connection Type Flanged x FNPT
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Outside Dia. 10"
Pipe Size (Fittings) 4"
Overall Length 10 in
Flange Outside Diameter 10 in

Description

Reducing Companion Flange, 4 in Nominal Pipe Size, Flanged x FNPT, 10 in Flange Outside Diameter, 10 in Overall Length, Cast Iron, Class Class 125, 175 psi Maximum Operating Pressure, -20 Degrees to 150 Degrees F, Number of Bolt Holes 8

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.