Shop All Black Pipe Fittings
Anvil
Flanged x FNPT, Cast Iron Reducing Companion Threaded Flange, Class 125
Mfr # 0308009208
Zoro # G3059332
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Reducing Companion Flange
- Fitting Schedule/Class Class 125
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0308009208
- Zoro # G3059332
- UPC # 690291021619
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Outside Dia. | 9" |
Pipe Size (Fittings) | 3" |
Overall Length | 9 in |
Flange Outside Diameter | 9 in |
Description
Reducing Companion Flange, 3 in Nominal Pipe Size, Flanged x FNPT, 9 in Flange Outside Diameter, 9 in Overall Length, Cast Iron, Class Class 125, 175 psi Maximum Operating Pressure, -20 Degrees to 150 Degrees F, Number of Bolt Holes 4
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Wristblade Handle 4" Mount, 3 Hole Low Arc Bathroom Faucet, Chrome (8800)
- RUVATI 13"x15" Bar Prep Sink Undermount 16 Gauge SS (RVM4136)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Tee - 14, 14mm Tube Size, Black (ZUSA-TF-PTC-543)
- GROHE Universal Lever Chrome (46738000)
- ANVIL Flanged x FNPT, Cast Iron Reducing Companion Threaded Flange, Class 125 (0308008804)
- ANVIL Flanged x FNPT, Cast Iron Reducing Companion Threaded Flange, Class 125 (0308007905)
- ANVIL FNPT, Malleable Iron Reducer Coupling, Class 150 (0310089404)
- ANVIL Socket Weld, Black Forged Steel Half Coupling, Class 3000 (0362073801)
- ANVIL FNPT, Malleable Iron Reducing Tee, Class 150 (0310036207)
- ANVIL FNPT, Malleable Iron 45 Degree Elbow, Class 300 (0310511001)
- ANVIL FNPT, Malleable Iron Hex Locknut, Class 150 (0318913365)
- Anvil Fittings