Shop All Black Pipe Fittings
Anvil
Flanged x FNPT, Cast Iron Reducing Companion Threaded Flange, Class 125
Mfr # 0308007806
Zoro # G3254851
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Reducing Companion Flange
- Fitting Schedule/Class Class 125
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0308007806
- Zoro # G3254851
- UPC # 690291021534
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Outside Dia. | 7-1/2" |
Pipe Size (Fittings) | 1" |
Flange Outside Diameter | 7 1/2 in |
Overall Length | 7 1/2 in |
Description
Reducing Companion Flange, 1 in Nominal Pipe Size, Flanged x FNPT, 7 1/2 in Flange Outside Diameter, 7 1/2 in Overall Length, Cast Iron, Class Class 125, 175 psi Maximum Operating Pressure, -20 Degrees to 150 Degrees F, Number of Bolt Holes 4
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Butterfly Valve, 3", PVC/EPDM, Lever Handle (BYV11030A0EL000)
- THRIFCO PLUMBING Crane Toilet Repair Flapper, Black (4401258)
- KOHLER Alteo Single-Handle Bathroom Sink Fau (45800-4-CP)
- TARTER HINGE GALV 1-3/4"" (CHG)
- ANVIL Flanged x FNPT, Cast Iron Reducing Companion Threaded Flange, Class 125 (0308007905)
- ANVIL Flanged x FNPT, Cast Iron Reducing Companion Threaded Flange, Class 125 (0308008002)
- ANVIL Flanged x FNPT, Cast Iron Reducing Companion Threaded Flange, Class 125 (0308008200)
- ANVIL FNPT, Black Forged Steel Coupling, Class 3000 (0361156607)
- ANVIL FNPT, Black Forged Steel Reducing Tee, Class 3000 (0361124605)
- ANVIL FNPT, Forged Steel Tee (0361024805)
- ZORO SELECT Female Coupling, Stainless Steel Extra Heavy Duty Stainless Steel Coupling (HDC800)
- Anvil Fittings