Shop All Black Pipe Fittings
Anvil
Flanged x FNPT, Cast Iron Pipe Flange
Mfr # 0308500305
Zoro # G300714215
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Threaded Flange
- Fitting Connection Type Flanged x FNPT
- Standards ASME B1.20.1, ASME B16.1, ASTM A126, ASTM A153
- Application Air, Natural Gas, Non-Potable Water, Oil, Steam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0308500305
- Zoro # G300714215
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 2" |
Flange Outside Diameter | 6 1/2 in |
Details
Pipe Fitting Material | Cast Iron |
Specific Fitting Shape | Threaded Flange |
Fitting Connection Type | Flanged x FNPT |
Item | Pipe Flange |
Standards | ASME B1.20.1, ASME B16.1, ASTM A126, ASTM A153 |
Application | Air, Natural Gas, Non-Potable Water, Oil, Steam |
Color | Black |
For Pipe Schedule | 80 |
Surface Shape | Raised Face Threaded Flange |
Flange Type | Threaded Flange |
Pressure Level | Medium Pressure (300-999 psi) |
Maximum Operating Pressure | 300 psi @ 150 Degrees F |
Low Lead Compliance Level | Compliant |
Fitting Shape | Flange |
Flange Thickness | 7/8 in |
Class | Class 150 |
Connection Surface | Raised Face |
Description
Threaded Flange, Raised Face, 2 in Nominal Pipe Size, Flanged x FNPT, 6 1/2 in Flange Outside Diameter, 7/8 in Flange Thickness, Cast Iron, Class Class 150, For Pipe Schedule 80, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAQUIP CONTROLS 1-1/2" FNPT Brass Electronic Ball Valve 3-Way (EYHG7AUE25)
- LEGEND VALVE 2" COPPER COUPLING (450-508)
- APOLLO VALVES 1/2" FNPT Carbon Steel Ball Valve Inline (8950301A)
- ASAHI 3/4" Socket x Thread PVC Ball Valve 2-Way (1605007)
- ANVIL 3/4X2-1/2 Black Nipples 1710 (8700139754)
- ANVIL FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (0318908522)
- ANVIL Flanged, Cast Iron Concentric Reducer Coupling, Class 125 (0306058405)
- ANVIL FNPT, Malleable Iron 90 Degree Elbow, Class 150 (0310000401)
- ANVIL FNPT, Malleable Iron Reducer Coupling, Class 150 (0310085808)
- ANVIL FNPT, Malleable Iron Reducing Tee, Class 150 (0310041009)
- ZORO SELECT FNPT, Black Forged Steel Tee, Class 3000 (1MMY2)
- Anvil Fittings