Shop All Black Pipe Fittings
Anvil
Flanged x Flanged x Flanged Cast Iron Reducing Tee
Mfr # 0306036609
Zoro # G400714337
product price: $694.99
/ea
Free Shipping & Returns
$694.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Tee
- Standards ASME B1.20.1, ASME B16.1, ASTM A126, ASTM A153
- Pipe Fitting Connection Type Flanged x Flanged x Flanged
- Fitting Side C Type Flanged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0306036609
- Zoro # G400714337
- Country of Origin Mexico
- Category Black Pipe Fittings
Dimensions
Fitting Side B Nominal Pipe Size | 6 in |
Fitting Pipe Size | 6 in x 6 in x 4 in |
Fitting Side C Nominal Pipe Size | 4 in |
Fitting Side A Nominal Pipe Size | 6 in |
Flange Outside Diameter | 4 in |
Pipe Size | 4 in, 6 in |
Description
Tee, Cast Iron, Painted, Class Class 125, For Pipe Schedule 40, 6 in, Flanged, 6 in, Flanged, 4 in, Flanged, 175 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Eyewash Replacement Spray Heads (G38-0112-RCP)
- ENCORE 1-1/2" x 2" Pipe Dia., 316 Stainless Steel, Crumb Cup, Rotary Handle Waste Drain (DSS-8000)
- ELKAY Sink, Drop-in, Undermount Mount, 1 Hole, Polished Satin Finish (ECTSRAD25226TBG1)
- ZURN Round Replacement Sensor Lens, for use with G2617535, G2719735, G2235493 (PERK6000-SCR)
- ANVIL 1" Socket Socket Black Forged Steel Coupling Class 3000 (0362061004)
- ANVIL 1-1/4 In. Black Malleable Coupling 150 PSI Lead Free (810080812)
- ANVIL 2" Flanged x FNPT Malleable Iron Floor Flange Class 150 (0310106000)
- ANVIL ELBOW 90 BLACK 1"" STREET (8700127403)
- ANVIL 8700134359 1 x .5 in. Black Pipe Reducing Coupling (173229)
- ANVIL 3" Flanged x Flanged x Flanged Cast Iron Wye Class 125 (0306050402)
- ANVIL 2" Flanged x FNPT Cast Iron Reducing Companion Threaded Flange Class 125 (0308008804)
- Anvil Fittings