Shop All Black Pipe Fittings
Anvil
Flanged x Flanged Cast Iron Concentric Reducer
Mfr # 0306062001
Zoro # G800714159
product price: $1,501.99
/ea
Free Shipping & Returns
$1,501.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Concentric Reducer Coupling
- Standards ASME B1.20.1, ASME B16.1, ASTM A126, ASTM A153
- Pipe Fitting Connection Type Flanged x Flanged
- Fitting Side B Nominal Pipe Size 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0306062001
- Zoro # G800714159
- Country of Origin Mexico
- Category Black Pipe Fittings
Dimensions
Fitting Side B Nominal Pipe Size | 8 in |
Flange Outside Diameter | 8 in |
Fitting Pipe Size | 10 in x 8 in |
Overall Length | 12 in |
Pipe Size | 10 in, 8 in |
Fitting Side A Nominal Pipe Size | 10 in |
Details
Pipe Fitting Material | Cast Iron |
Specific Fitting Shape | Concentric Reducer Coupling |
Standards | ASME B1.20.1, ASME B16.1, ASTM A126, ASTM A153 |
Item | Concentric Reducer |
Pipe Fitting Connection Type | Flanged x Flanged |
Includes Seal | No |
Application | Air, Natural Gas, Non-Potable Water, Oil, Steam |
For Pipe Schedule | 40 |
Pressure Level | Low Pressure (100-299 psi) |
Fitting Shape | Coupling |
Finish/Coating | Painted |
Fitting Side A Type | Flanged |
Class | Class 125 |
Includes Pre-Applied Thread Sealant | No |
Color | Black |
Connection Type | Flanged |
Fitting Side B Type | Flanged |
Maximum Operating Pressure | 175 psi @ 150 Degrees F |
Description
Concentric Reducer Coupling, Cast Iron, Painted, Class Class 125, For Pipe Schedule 40, 10 in, Flanged, 8 in, Flanged, 175 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/8" Flare Brass Gas Ball Valve Inline (G-GBVF-58)
- AMERICAN FILTER CO 4 H, 4 PK (UKF8001-AFC-RF-M2-4-72147)
- ANDERSON METALS Tee Brass 3/8Fpt (738101-06)
- SAFE-ER-GRIP SUCTN CUP GRAB BAR 11.5"" (S40524)
- ANVIL Female NPT x Female NPT Forged Steel Elbow (0361001407)
- ANVIL 3" Socket Socket Black Forged Steel Union Class 3000 (0362502205)
- ANVIL 1-1/4" Female NPT x Female NPT x Female NPT x Female NPT Malleable Iron Cross Class 150 (0310070404)
- ANVIL 1-1/4" x 1" Female NPT x Female NPT Cast Iron Eccentric Reducer Coupling Class 125 (0300153004)
- ANVIL 1/2" Socket Socket Black Forged Steel 45 Degree Elbow Class 3000 (0362013005)
- ANVIL 2" x 1-1/4" Male NPT x Female NPT Forged Steel Hex Bushing Class 6000 (0361333404)
- ZORO SELECT 2" x 1/2" Male NPT x Male NPT Steel Extra Heavy Swage Nipple (0338025901)
- Anvil Black Pipe Fittings