Shop All Black Pipe Fittings
Anvil
Flanged x Flanged Cast Iron Concentric Reducer
Mfr # 0306060609
Zoro # G000714331
product price: $572.99
/ea
Free Shipping & Returns
$572.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Concentric Reducer Coupling
- Standards ASME B1.20.1, ASME B16.1, ASTM A126, ASTM A153
- Pipe Fitting Connection Type Flanged x Flanged
- Class Class 125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0306060609
- Zoro # G000714331
- Country of Origin Mexico
- Category Black Pipe Fittings
Dimensions
Fitting Side B Nominal Pipe Size | 4 in |
Fitting Side A Nominal Pipe Size | 6 in |
Flange Outside Diameter | 4 in |
Fitting Pipe Size | 6 in x 4 in |
Pipe Size | 4 in, 6 in |
Overall Length | 9 in |
Details
Pipe Fitting Material | Cast Iron |
Specific Fitting Shape | Concentric Reducer Coupling |
Item | Concentric Reducer |
Standards | ASME B1.20.1, ASME B16.1, ASTM A126, ASTM A153 |
Pipe Fitting Connection Type | Flanged x Flanged |
Class | Class 125 |
Application | Air, Natural Gas, Non-Potable Water, Oil, Steam |
Color | Black |
Fitting Shape | Coupling |
Fitting Side A Type | Flanged |
Pressure Level | Low Pressure (100-299 psi) |
Maximum Operating Pressure | 175 psi @ 150 Degrees F |
Finish/Coating | Painted |
Includes Pre-Applied Thread Sealant | No |
Connection Type | Flanged |
Fitting Side B Type | Flanged |
Includes Seal | No |
For Pipe Schedule | 40 |
Description
Concentric Reducer Coupling, Cast Iron, Painted, Class Class 125, For Pipe Schedule 40, 6 in, Flanged, 4 in, Flanged, 175 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Elkay Kit - Hthb-Hac Top Cover Replacement (98666C)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB531)
- BASIKS Diaphragm Valve, PVC, 1", PTFE/FKM, Socket (DT14-100VS-PV)
- ZORO SELECT 1-1/4" MNPT 316 SS Hex Socket Plug (60SP112N114)
- ANVIL 2" Male NPT Malleable Iron Square Head Plug Class 125 (0318902566)
- ANVIL 4" Flanged Cast Iron Blind Flange, Faced and Drilled Class 125 (0308016807)
- ANVIL 1-1/2" Flanged x FNPT Cast Iron Threaded Flange, Faced and Drilled Class 125 (0308002609)
- ANVIL 1/2X2-1/2 Black Nipples 1658 (8700138509)
- ANVIL 4" Female NPT x Female NPT Black Forged Steel Threaded Union Class 3000 (0361531809)
- ANVIL 1-1/2" x 3/4" Female NPT x Female NPT Cast Iron Eccentric Reducer Coupling Class 125 (0300154002)
- ZORO SELECT Socket x Socket Cast Iron 1/8 Bend (220612)
- Anvil Black Pipe Fittings