Shop All Black Pipe Fittings
Anvil
Flanged, Steel Elbow
Mfr # 0306001801
Zoro # G200714353
product price: $619.99
/ea
Free Shipping & Returns
$619.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Steel
- Specific Fitting Shape 90 Degrees Elbow
- Fitting Connection Type Flanged
- Standards ASME B1.20.1, ASME B16.1, ASTM A126, ASTM A153
- Pipe Size (Fittings) 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0306001801
- Zoro # G200714353
- Country of Origin Mexico
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 8" |
Fitting Side B Nominal Pipe Size | 8 in |
Flange Outside Diameter | 8 in |
Fitting Side A Nominal Pipe Size | 8 in |
Details
Pipe Fitting Material | Steel |
Specific Fitting Shape | 90 Degrees Elbow |
Fitting Connection Type | Flanged |
Standards | ASME B1.20.1, ASME B16.1, ASTM A126, ASTM A153 |
Item | Elbow |
Pipe Fitting Connection Type | Flanged x Flanged |
Connection Type | Flanged |
Includes Seal | No |
Fitting Side B Type | Flanged |
For Pipe Schedule | 40 |
Application | Air, Natural Gas, Non-Potable Water, Oil, Steam |
Flange Thickness | 1 1/8 in |
Maximum Operating Pressure | 175 psi @ 150 Degrees F |
Pressure Level | Low Pressure (100-299 psi) |
Includes Pre-Applied Thread Sealant | No |
Class | Class 125 |
Fitting Shape | Elbow |
Fitting Side A Type | Flanged |
Color | Black |
Description
90 Degrees Elbow, Steel, Class Class 125, For Pipe Schedule 40, 8 in, Flanged, 8 in, Flanged, 175 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL FNPT, Forged Steel Coupling (0361248602)
- ZURN 1.6/1.1 Gpf Dual Flush Sensor Operated Water Closet Fv W/Hardwired Power (ZTR6200-WS1-DF-HW)
- THRIFCO PLUMBING 3 Inch ABS 90 Deg Long Turn Street Elbow (6795278)
- LEGEND VALVE 2" PRESS 90 ELBOW SHORT RADIUS (450-088P)
- ANVIL FNPT, Cast Iron Reducing Tee, Class 125 (0300049004)
- ANVIL FNPT, Cast Iron Cross, Class 125 (0300109006)
- ANVIL ELBOW 90 BLACK 1.25"" (8700123857)
- ANVIL FNPT, Malleable Iron Reducer Coupling, Class 150 (0310087408)
- ANVIL FNPT, Cast Iron 90 Degree Elbow, Class 125 (0300000809)
- ANVIL 1/2 Tee, Black Malleable, 150 PSI, Lead Free (0810029819)
- ZORO SELECT FNPT, Malleable Iron 45 Degree Elbow, Class 150 (5P472)
- Anvil Black Pipe Fittings