Shop All Black Pipe Fittings
Anvil
Flanged, Cast Iron Flange Union, Class 125
Mfr # 0308301407
Zoro # G1965905
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Union
- Fitting Schedule/Class Class 125
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Union
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0308301407
- Zoro # G1965905
- UPC # 690291022081
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 2-1/2" |
Overall Length | 5 5/8 in |
Details
Pipe Fitting Material | Cast Iron |
Specific Fitting Shape | Union |
Fitting Schedule/Class | Class 125 |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Union |
Fitting Connection Type | Flanged |
Standards | UL: FM Approved: ASME B16.4 |
Item | Flange Union |
Max. Pressure | 175 psi@-20 Degrees to 150 Degrees F |
Pipe Fitting Schedule/Class | Class 125 |
Pipe Fitting Connection Type | Flanged |
Saturated Steam Pressure | 125 psi |
Seat Material | Brass |
Specific Pipe Fitting Shape | Union |
Temp. Range | -20 Degrees to 150 Degrees F |
Class | Class 125 |
Flange Type | Threaded Flange |
Pressure Level | Low Pressure (100-299 psi) |
Application | Fire Protection, Non-Potable Water |
Surface Shape | Flange Union |
Fitting Shape | Flange |
Maximum Operating Pressure | 175 psi |
Description
Flange Union, 2 1/2 in Nominal Pipe Size, Flanged, 5 5/8 in Overall Length, Cast Iron, Class Class 125, 175 psi Maximum Operating Pressure, -20 Degrees to 150 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shielded Ring Coupling, 4.3 psi (DX1001-66SR)
- SMITH-COOPER Cap, 2", 125, Brz Nl (4385000970)
- MIDWEST INSTRUMENT Backflow Preventer Test Kit, 5 Valves (845-5)
- B & K GRATE ROUND 6"" GREEN (50)
- ANVIL FNPT, Forged Steel Elbow (0361000409)
- ANVIL Flanged x FNPT, Cast Iron Threaded Flange, Faced and Drilled, Class 125 (0308003003)
- ANVIL FNPT, Cast Iron 90 Degree Elbow, Class 125 (0300013604)
- ANVIL FNPT, Malleable Iron 45 Degree Elbow, Class 150 (0310022801)
- ANVIL FNPT, Malleable Iron 90 Degree Elbow, Class 300 (0310501606)
- ANVIL Nipple 1/4-in MPT Black Steel 3-1/2-in L Black (8700137006)
- ZORO SELECT Nipple, For Air, 27/32 in I.D., Aluminum (ZUSA-PF-5667)
- Anvil Black Pipe Fittings