Shop All Black Pipe Fittings
Anvil
Flanged, Cast Iron Concentric Reducer
Mfr # 0306059601
Zoro # G700714334
product price: $486.99
/ea
Free Shipping & Returns
$486.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Concentric Reducer Coupling
- Fitting Connection Type Flanged
- Standards ASME B1.20.1, ASME B16.1, ASTM A126, ASTM A153
- Pipe Size (Fittings) 2" x 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0306059601
- Zoro # G700714334
- Country of Origin Mexico
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 2" x 4" |
Fitting Side A Nominal Pipe Size | 4 in |
Fitting Side B Nominal Pipe Size | 2 in |
Flange Outside Diameter | 2 in |
Overall Length | 7 in |
Details
Pipe Fitting Material | Cast Iron |
Specific Fitting Shape | Concentric Reducer Coupling |
Fitting Connection Type | Flanged |
Standards | ASME B1.20.1, ASME B16.1, ASTM A126, ASTM A153 |
Item | Concentric Reducer |
Pipe Fitting Connection Type | Flanged x Flanged |
Includes Pre-Applied Thread Sealant | No |
Pressure Level | Low Pressure (100-299 psi) |
Includes Seal | No |
Color | Black |
Fitting Shape | Coupling |
For Pipe Schedule | 40 |
Maximum Operating Pressure | 175 psi @ 150 Degrees F |
Fitting Side B Type | Flanged |
Application | Air, Natural Gas, Non-Potable Water, Oil, Steam |
Fitting Side A Type | Flanged |
Class | Class 125 |
Finish/Coating | Painted |
Connection Type | Flanged |
Description
Concentric Reducer Coupling, Cast Iron, Painted, Class Class 125, For Pipe Schedule 40, 4 in, Flanged, 2 in, Flanged, 175 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Hook, Finger (W/Screw) (K50Y011)
- REDHAT 120/60V AC Aluminum Fuel Gas Solenoid Valve, Normally Closed, 1 1/4" Pipe Size (K3A772V)
- MOEN Diverter Spouts (3800)
- ZORO SELECT 1/4" FNPT Brass Ball Valve Inline (1PZA8)
- ANVIL FNPT, Cast Iron 22-1/2 Degree Elbow, Class 125 (0300030202)
- ANVIL FNPT, Black Forged Steel Half Coupling, Class 3000 (0361168404)
- ANVIL FNPT, Cast Iron Reducing Tee, Class 125 (0300045002)
- ANVIL Socket Weld, Black Forged Steel Cap, Class 3000 (0362085409)
- ANVIL FNPT x MNPT, Forged Steel Bushing (0361331606)
- ANVIL FNPT, Malleable Iron Tee, Class 150 (0310030606)
- ANVIL Grooved, Ductile Iron Coupling, Class 150 (0390007433)
- Anvil Fittings