Shop All Black Pipe Fittings
Anvil
Flanged, Cast Iron Blind Flange, Faced and Drilled, Class 125
Mfr # 0308016203
Zoro # G2722072
product price: $75.79
/ea
Free Shipping & Returns
$75.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Blind Flange
- Fitting Schedule/Class Class 125
- Basic Pipe Fitting Material Metal
- Fitting Connection Type Flanged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0308016203
- Zoro # G2722072
- UPC # 690291021862
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 2-1/2" |
Outside Dia. | 7" |
Overall Length | 7 in |
Flange Outside Diameter | 7 in |
Description
Faced and Drilled Flange, 2 1/2 in Nominal Pipe Size, Flanged, 7 in Flange Outside Diameter, 7 in Overall Length, Cast Iron, Class Class 125, 175 psi Maximum Operating Pressure, -20 Degrees to 150 Degrees F, Number of Bolt Holes 4
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Ring, Square (125-055)
- THOGUS Nylon Adapter 3/8" Mpt X 1/4" Barb (TA1064/N)
- RHEEM 40 gal, Electric Water Heater, 480V, Single, Three Phase (ELD40-TB)
- ALLPOINTS Coffee Faucet (561164)
- ANVIL FNPT, Cast Iron Tee, Class 125 (0300031200)
- ANVIL FNPT, Steel Merchant Coupling (0320201213)
- ANVIL Flanged x FNPT, Malleable Iron Floor Flange, Class 150 (0300194602)
- ANVIL 2 x 4 Galvanized Steel Pipe Nipple, Lead Free, 150 PSI (0831037809)
- ANVIL FNPT, Cast Iron Reducing Tee, Class 125 (0300046604)
- ANVIL FNPT, Cast Iron Reducing Tee, Class 125 (0300050408)
- ZORO SELECT Female Coupling, Stainless Steel Extra Heavy Duty Stainless Steel Coupling (HDC 150)
- Anvil Fittings