Shop All Galvanized Pipe Fittings
Anvil
Flange, Threaded, Cast Iron, 1" Pipe Size
Mfr # 0309002202
Zoro # G100714934
product price: $62.95
/ea
$62.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Threaded Flange
- Fitting Connection Type Flanged x FNPT
- Standards ASME B1.20.1, ASME B16.1, ASTM A126, ASTM A153
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0309002202
- Zoro # G100714934
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Flange Outside Diameter | 4 1/4 in |
Nominal Pipe Size | 1 in |
Details
Item | Pipe Flange |
Pipe Fitting Material | Cast Iron |
Specific Fitting Shape | Threaded Flange |
Fitting Connection Type | Flanged x FNPT |
Standards | ASME B1.20.1, ASME B16.1, ASTM A126, ASTM A153 |
Color | Silver |
Application | Air, Non-Potable Water, Oil |
Flange Type | Threaded Flange |
Surface Shape | Threaded Flange |
Flange Thickness | 7/16 in |
Pressure Level | Low Pressure (100-299 psi) |
Class | Class 125 |
Fitting Shape | Flange |
Finish/Coating | Galvanized |
Maximum Operating Pressure | 175 psi @ 150 Degrees F |
For Pipe Schedule | 40 |
Description
Threaded Flange, 1 in Nominal Pipe Size, Flanged x FNPT, 4 1/4 in Flange Outside Diameter, 7/16 in Flange Thickness, Cast Iron, Galvanized, Class Class 125, For Pipe Schedule 40, 175 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Handle Kit, 128868BN (128868BN)
- JOHN GUEST Push-to-Connect, Threaded Female Swivel Elbow, 1/2 in Tube Size, Plastic, White (PEIBTC2034)
- LEGRIS Push-to-Connect, Threaded Bulkhead Adapter, 1/4 in Tube Size, Nylon, Black, 10 PK (3036 56 11)
- SMITH-BLAIR Repair Clamp, Iron, 8 In Pipe, 1 1/2 In Out (31500090512000 IP)
- ANVIL 1/4" NPT Galvanized Street Tee (0311061600)
- ANVIL 1" MNPT Galvanized Plug (0319902441)
- ANVIL 1/2" FNPT Galvanized Hex Locknut (0319913448)
- ANVIL 1-1/2" MNPT x 1/2" FNPT Galvanized Hex Bushing (0319907523)
- ANVIL 1 Galvanized Malleable Cap, Lead Free, 150 PSI (0819900606)
- ANVIL 1" FNPT Galvanized Cross (0311070205)
- ZORO SELECT Galv.Nipple, Seamless, 3/4 x 6 (793LW4)
- Anvil Fittings