Shop All Camlock Gaskets
Anvil
Flange Gasket, Grade E, 3 in.
Mfr # 0390080034
Zoro # G3930501
$37.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Coupling Size 3 in
- Material EPDM
- Color Black
- Size 3"
- Gasket Type Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0390080034
- Zoro # G3930501
- UPC # 690291110542
- Country of Origin United States
- Category Camlock Gaskets
Dimensions
For Coupling Size | 3 in |
Size | 3" |
Inside Dia. | 3 1/4 in |
Outside Diameter | 3 in |
Details
Item | Cam and Groove Gasket |
Material | EPDM |
Color | Black |
Gasket Type | Flange |
Metal Detectable | No |
Color Code Stripe | 1 Green, 1 Red |
Thickness | 0.65 in |
Standards | ASTM D2000, NSF Certified |
Min. Operating Temp. | -40 Degrees F |
Max. Operating Temp. | 230 Degrees F |
Package Type | Packet |
Gaskets per Package | 1 |
Gasket Material | EPDM |
X-Ray Detectable | No |
Description
Cam and Groove Gasket, EPDM, For Coupling Size 3 in, Black, Outside Diameter 3 in, Inside Dia. 3 1/4 in, Flange
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRINE Electric Strikes (323478F-LC-32D)
- YALE Mortise Keyed Restroom Lock with Occupancy Indicator, MOR Trim, Satin Chrome (MOR8864FL 626)
- BEST 3" W x 5" H Prime Coat Door and Butt Hinge (BB852 5X6 PRISON DOOR HINGE P STL)
- MIDWEST FASTENER 1-1/4" Nickel Split Key Rings 10PK (38507)
- ANVIL Flange Gasket, Grade E, 5 in. (0390080059)
- ANVIL Cam and Groove Gasket, 8-5/16, 390080083 (0390080083)
- ANVIL Flange Gasket, Grade E, 6 in. (0390080067)
- ANVIL Roughneck Gasket, Grade E, 6 In. (0390077592)
- ANVIL Flange Gasket, Grade E, 2 in. (0390080000)
- ANVIL Roughneck Gasket, Grade E, 3 In. (0390077535)
- USA INDUSTRIALS Cam and Groove Gasket, 1-1/2" Size, PK5 (ZUSA-CAM-SFDA-1-1/2)
- Anvil Camlock Gaskets