Shop All Camlock Gaskets
Anvil
Flange Gasket, Grade E, 2 in.
Mfr # 0390080000
Zoro # G3930529
$26.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Coupling Size 2 in
- Material EPDM
- Color Black
- Size 2"
- Gasket Type Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0390080000
- Zoro # G3930529
- UPC # 690291110528
- Country of Origin United States
- Category Camlock Gaskets
Dimensions
For Coupling Size | 2 in |
Size | 2" |
Inside Dia. | 2 1/8 in |
Outside Diameter | 2 in |
Details
Item | Gruvlok Gasket |
Material | EPDM |
Color | Black |
Gasket Type | Flange |
Metal Detectable | No |
Color Code Stripe | 1 Green, 1 Red |
Thickness | 0.65 in |
Standards | ASTM D2000, NSF Certified |
Gaskets per Package | 1 |
X-Ray Detectable | No |
Gasket Material | EPDM |
Package Type | Packet |
Description
Gruvlok Gasket, EPDM, For Coupling Size 2 in, Black, Outside Diameter 2 in, Inside Dia. 2 1/8 in, Flange
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stock Lanyard, Blue, 10 PK (25DU63)
- LIFTMASTER Commcl Door Opener, Hoist/Left, Max H 14Ft (MH5011UL)
- ZORO SELECT Buna-N O-Ring, 3mm Wide 180mm ID, PK2 (ZUSAH3X180)
- PHIFER Vinylcoated Polyester Petresistant Insect Screening, 36 x 100', Black, 17x8 Mesh, One Roll (3004127)
- ANVIL Flange Gasket, Grade E, 5 in. (0390080059)
- ANVIL Roughneck Gasket, Grade E, 2 In. (0390077501)
- ANVIL Cam and Groove Gasket, 8-5/16, 390080083 (0390080083)
- ANVIL Roughneck Gasket, Grade E, 6 In. (0390077592)
- ANVIL Roughneck Gasket, Grade E, 8 In. (0390077618)
- ANVIL Flange Gasket, Grade E, 3 in. (0390080034)
- USA INDUSTRIALS Cam and Groove Gasket, 1/16", PK10 (ZUSA-CAM-EMD-1/2)
- Anvil Camlock Gaskets