Shop All Flange & Ring Gaskets
Anvil
Flange Gasket, Grade E, 2-1/2 in.
Mfr # 0390080026
Zoro # G3930510
product price: $34.49
/ea
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EPDM
- Size 2-1/2"
- Inside Dia. 2 5/16 in
- Metal Detectable No
- Thickness 0.65 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0390080026
- Zoro # G3930510
- UPC # 690291110535
- Country of Origin United States
- Category Flange & Ring Gaskets
Dimensions
Size | 2-1/2" |
Inside Dia. | 2 5/16 in |
Outside Diameter | 2 1/2 in |
For Coupling Size | 2 1/2 in |
Details
Item | Cam and Groove Gasket |
Material | EPDM |
Metal Detectable | No |
Thickness | 0.65 in |
Color | Black |
Standards | ASTM D2000, NSF Certified |
Package Type | Packet |
Gasket Type | Flange |
Gasket Material | EPDM |
Color Code Stripe | 1 Green, 1 Red |
Gaskets per Package | 1 |
X-Ray Detectable | No |
Description
Cam and Groove Gasket, EPDM, For Coupling Size 2 1/2 in, Black, Outside Diameter 2 1/2 in, Inside Dia. 2 5/16 in, Flange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MFG SALES 2.5 in. Steel Zinc-Plated Door Removable Pin Hinges, 2PK (5701784)
- ZORO SELECT Compress Spring, 1 1/2x0.055 In, PK5 (1NCR4)
- E900 HARDWARE SLR729 29 in. Lock-End Extension Spring (0.177 in. No. 7 Wire) (SLR729)
- MIDWEST FASTENER .56" to .57" Nylon Plastic #SR-4K-1 Flat Strain Relief Bushings 6PK (76166)
- ASAHI Flange Gasket, 1-45/64" Inside Dia., Black (3114015)
- GARLOCK Flange Gasket, Ring, 8 In, Aramind Fiber (3000RG-0150-062-0800)
- GORE Ring Gasket, 3 In, Expanded PTFE (STYLE 800)
- ZORO SELECT Raised Face Graphite Flange Gasket for 4" Pipe, 1/16" T, #150 (BULK-FG-1612)
- ZORO SELECT Flange Gasket, 4 in., 1/8 in., Black (FLEXIGRAF-RG-0150-125-0400)
- GARLOCK Gasket, Ring, 1 1/2 In, Metal, Yellow (C000501503)
- ZORO SELECT Flange Gasket, 3 in., 1/8 in., White, PTFE (24SH-RG-0150-125-0300)
- Anvil Flange & Ring Gaskets