Shop All Galvanized Pipe Fittings
Anvil
Flange, Cast Iron, 1 1/2 in Pipe Size
Mfr # 0309002608
Zoro # G900714868
$74.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Threaded Flange
- Fitting Connection Type Flanged x FNPT
- Standards ASME B1.20.1, ASME B16.1, ASTM A126, ASTM A153
- Application Air, Non-Potable Water, Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0309002608
- Zoro # G900714868
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Nominal Pipe Size | 1 1/2 in |
Flange Outside Diameter | 5 in |
Details
Item | Pipe Flange |
Pipe Fitting Material | Cast Iron |
Specific Fitting Shape | Threaded Flange |
Fitting Connection Type | Flanged x FNPT |
Standards | ASME B1.20.1, ASME B16.1, ASTM A126, ASTM A153 |
Application | Air, Non-Potable Water, Oil |
Color | Silver |
Flange Thickness | 9/16 in |
Fitting Shape | Flange |
Pressure Level | Low Pressure (100-299 psi) |
Finish/Coating | Galvanized |
Maximum Operating Pressure | 175 psi @ 150 Degrees F |
Surface Shape | Threaded Flange |
For Pipe Schedule | 40 |
Flange Type | Threaded Flange |
Class | Class 125 |
Description
Threaded Flange, 1 1/2 in Nominal Pipe Size, Flanged x FNPT, 5 in Flange Outside Diameter, 9/16 in Flange Thickness, Cast Iron, Galvanized, Class Class 125, For Pipe Schedule 40, 175 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO Screen, 80 Mesh, Mini T Line Strainer, 1/2 - 3/4 In. (LST580)
- PARKER 1/4" x 3/8" Compression SS Tube End Reducer (4-6 TRBZ-SS)
- MOEN Commercial Pop-Up Waste Kit (104770)
- DANCO Faucet Cartidge For Gb (9D00089932)
- ANVIL 1 In Galvanized Malleable Cap 150 PSI Lead Free (819900606)
- ANVIL 3/4" FNPT Galvanized Hex Locknut (0319913489)
- ANVIL 8700158754 1 in. Galvanized Merchant Coupling (228759)
- ANVIL 1/2" FNPT x MNPT Galvanized 45 Degree Street Elbow (0311027205)
- ANVIL 1/2" FNPT Galvanized 90 Degree Elbow (0311000806)
- ANVIL 2" FNPT Galvanized Cross (0311070809)
- ZORO SELECT 1-1/4" MNPT x 3/4" FNPT Galvanized Hex Bushing (5P887)
- Anvil Fittings