Shop All Black Pipe Fittings
Anvil
Female Socket, Forged Steel Tee
Mfr # 0362610503
Zoro # G700714440
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Forged Steel
- Specific Fitting Shape Tee
- Fitting Connection Type Female Socket
- Standards ANSI B1.20.1, ASME B16.11, ASTM A105
- Pipe Fitting Connection Type Socket Socket Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0362610503
- Zoro # G700714440
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 2" |
Fitting Side A Outside Diameter | 2 in |
Fitting Side C Nominal Pipe Size | 2 in |
Fitting Side C Outside Diameter | 2 in |
Fitting Side B Outside Diameter | 2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side B Nominal Pipe Size | 2 in |
Description
Tee, Forged Steel, Class Class 6000, For Pipe Schedule XXS/XXH, 2 in, Female, Socket, 2 in, 2 in, Female, Socket, 2 in, 2 in, Female, Socket, 2 in
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL 1" FNPT Lead Free Brass Spring Check Valve (4031E)
- LEGEND VALVE 2" COPPER x COPPER UNION NL (302-302NL)
- TRIMSCAPE Mixet, Tub Spout W/ Front Diverter, Polished Brass (K1267A2)
- THETFORD Thetford 92402 Electric Pump Assembly for Porta Potti Curve (92402)
- ANVIL FNPT, Malleable Iron Hex Locknut, Class 150 (0318913803)
- ANVIL FNPT, Black Forged Steel Tee, Class 3000 (0361120405)
- ANVIL FNPT, Malleable Iron Cap, Class 300 (0318901360)
- ANVIL FNPT x MNPT, Malleable Iron Hex Bushing (0318906484)
- ANVIL Socket Weld, Black Forged Steel Cap, Class 3000 (0362085201)
- ANVIL FNPT, Cast Iron Reducing Tee, Class 125 (0300059003)
- B & K UNION 1-1/2"" BLACK (521-707BG)
- Anvil Fittings