Shop All Black Pipe Fittings
Anvil
Female Socket, Forged Steel Reducer Insert
Mfr # 0362218802
Zoro # G500714381
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Forged Steel
- Specific Fitting Shape Reducing Insert
- Fitting Connection Type Female Socket
- Standards ASTM A105, ASTM A182, ASTM A350
- Pipe Fitting Connection Type Socket Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0362218802
- Zoro # G500714381
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1-1/4" x 2-1/2" |
Fitting Side B Nominal Pipe Size | 1 1/4 in |
Fitting Side A Nominal Pipe Size | 2 1/2 in |
Description
Reducing Insert, Forged Steel, Class Class 3000, For Pipe Schedule 80, 2 1/2 in, Female, Socket, 1 1/4 in, Female, Socket
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Atmospheric Vacuum Breaker, 1/4 In., FNPT (1/4 LFN388-C)
- ZORO SELECT Brass Extruded Tee, FNPT, 1/2" Pipe Size 10 PK (6AYU9)
- ZORO SELECT Tubing, Silicone, 5/16" I.D., 9/16" O.D. (ZUSA-HT-3192)
- ZORO SELECT Female Socket, Cast Iron Deep Seal P-Trap (222567)
- ANVIL FNPT, Cast Iron 90 Degree Elbow, Class 125 (0300016003)
- ANVIL FNPT, Cast Iron 90 Degree Elbow, Class 125 (0300015203)
- ANVIL Flanged x FNPT, Cast Iron Threaded Flange, Faced and Drilled, Class 125 (0308002807)
- ANVIL FNPT, Forged Steel Cross (0361036205)
- ANVIL FNPT, Malleable Iron 90 Degree Reducing Elbow, Class 150 (0310010608)
- ANVIL FNPT, Malleable Iron Coupling, Class 300 (0310538004)
- ZORO SELECT FNPT, Malleable Iron Cross, Class 300 (5PAU6)
- Anvil Fittings