Shop All Black Pipe Fittings
Anvil
Female Socket, Forged Steel Reducer Insert
Mfr # 0362213605
Zoro # G503561364
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Forged Steel
- Specific Fitting Shape Reducing Insert
- Fitting Connection Type Female Socket
- Standards ASTM A105, ASTM A182, ASTM A350
- Fitting Side B Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0362213605
- Zoro # G503561364
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1/2" x 2" |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Overall Length | 1 9/16 in |
Description
Reducing Insert, Forged Steel, Class Class 3000, For Pipe Schedule 80, 2 in, Female, Socket, 1/2 in, Female, Socket
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY 10PK 1SCH40 Pres Elbow (PVC 02300C 1000HA)
- ZORO SELECT 1-1/4" MNPT x 4" TBE Polypropylene Pipe Nipple Sch 80 (NIP125-4)
- HOSE MASTER 3/4" Dia x 7" L SS Flexible Metal Hose (G075CM070)
- PARKER Brass Branch Tee, FNPT x FNPT x MNPT, 1/2" Pipe Size (VS2224P-8)
- ANVIL Socket Weld, Black Forged Steel 90 Degree Elbow, Class 3000 (0362001208)
- ANVIL Socket Weld, Black Forged Steel Reducing Coupling, Class 3000 (0362175804)
- ANVIL FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (0318908324)
- ANVIL FNPT, Malleable Iron Reducing Tee, Class 150 (0310038708)
- ANVIL FNPT, Cast Iron 90 Degree Elbow, Class 125 (0300013000)
- ANVIL FNPT, Malleable Iron Tee, Class 150 (0310030804)
- ZORO SELECT Welded, Black Steel Socket Weld Flange, Class 150 (FLCS1RFSW600)
- Anvil Black Pipe Fittings