Shop All Black Pipe Fittings
Anvil
Female Socket, Forged Steel Forged Steel Pipe Fitting
Mfr # 0766260814
Zoro # G600714335
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Forged Steel
- Specific Fitting Shape Anvilet
- Fitting Connection Type Female Socket
- Standards ANSI B1.20.1, ASME B16.11, ASTM A105
- Pipe Fitting Connection Type Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0766260814
- Zoro # G600714335
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1-1/4" |
Fitting Side A Nominal Pipe Size | 1 1/4 in |
Details
Pipe Fitting Material | Forged Steel |
Specific Fitting Shape | Anvilet |
Fitting Connection Type | Female Socket |
Item | Forged Steel Pipe Fitting |
Standards | ANSI B1.20.1, ASME B16.11, ASTM A105 |
Pipe Fitting Connection Type | Socket |
For Pipe Schedule | XXS/XXH |
Includes Pre-Applied Thread Sealant | No |
Fitting Shape | Outlet |
Pipe Fitting Gender | Female |
Seal Material | EPDM |
Pressure Level | High Pressure (1000-3000 psi) |
Includes Seal | No |
Color | Black |
Fitting Side A Gender | Female |
Fitting Side A Type | Socket |
Class | Class 6000 |
Application | Natural Gas, Oil |
Connection Type | Socket |
Description
Anvilet, Forged Steel, Class Class 6000, For Pipe Schedule XXS/XXH, 1 1/4 in, Female, Socket
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY 5 " PVC, Stainless Steel General Purpose Drain (43583)
- TYGON Tubing, 3/8 I.D., 50 ft., Yellow, Flexible (AAG00027)
- PFISTER Pfister S/H S/A 529 Pd Pvd Ss (950-283S)
- LEGEND VALVE 1-1/4" BLACK CAP (350-486C)
- ANVIL Grooved, Ductile Iron Coupling, Class 150 (0390007409)
- ANVIL FNPT, Cast Iron 90 Degree Elbow, Class 125 (0300001401)
- ANVIL FNPT x MNPT, Malleable Iron 90 Degree Street Elbow, Class 150 (0310017405)
- ANVIL FNPT, Malleable Iron Tee, Class 150 (0310029608)
- ANVIL FNPT, Black Forged Steel Reducer, Class 3000 (0361177702)
- ANVIL Socket Weld, Black Forged Steel Reducer Insert, Class 3000 (0362208001)
- THRIFCO PLUMBING 3/4 Inch X 3/4 Inch X 1/2 Inch Black Steel Reducer Tee (8317073)
- Anvil Fittings