Shop All Black Pipe Fittings
Anvil
Female NPT x Male NPT Forged Steel Bushing
Mfr # 0361333909
Zoro # G403561365
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Forged Steel
- Specific Fitting Shape Hex Bushing
- Standards ANSI B1.20.1, ASME B16.11, ASTM A105
- Low Lead Compliance Level Compliant
- Fitting Side A Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0361333909
- Zoro # G403561365
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Fitting Pipe Size | 2 1/2 in x 1/2 in |
Hex Size | 3 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Overall Length | 1 1/2 in |
Pipe Size | 1/2 in, 2 1/2 in |
Fitting Side A Nominal Pipe Size | 2 1/2 in |
Description
Hex Bushing, Forged Steel, Class Class 6000, For Pipe Schedule XXS/XXH, 2 1/2 in, Female, NPT, 1/2 in, Male, NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Natural and Propane Gas Commercial Gas Water Heater, 100 gal. (GHE100SS-200)
- LEGEND VALVE 3/4" S-605 CPVC BALL VALVE (202-404)
- MOEN Temperature Limit Stop Kit (103689)
- OAKBROOK COLLECTION FCT SPRAY W/HOSE KIT BN (RP 36096BNC)
- ANVIL 1-1/4" x 1" Female NPT x Male NPT Malleable Iron 90 Degree Reducing Street Elbow Class 150 (0310019401)
- ANVIL 3/4" Female NPT Malleable Iron Waste Nut Class 150 (0310103205)
- ANVIL 1/4" Female NPT x Female NPT Black Forged Steel Coupling Class 3000 (0361155203)
- ANVIL ELBOW 90 BLACK 1.5"" (8700123907)
- ANVIL 1/8" Female NPT x Male NPT Black Forged Steel 90 Degree Street Elbow Class 3000 (0361109309)
- ANVIL 2-1/2" x 2-1/2" x 1" Female NPT x Female NPT x Female NPT Cast Iron Reducing Tee Class 125 (0300052800)
- ANVIL 1/2" Female NPT x Male NPT x Female NPT Malleable Iron Street Tee Class 150 (0310062005)
- Anvil Black Pipe Fittings