Shop All Black Pipe Fittings
Anvil
Female NPS x Female NPS Steel Merchant Coupling
Mfr # 0320200405
Zoro # G800714401
Sold in multiples of 5 for $11.95
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Steel
- Specific Fitting Shape Merchant Half Coupling
- Standards ASTM A859, ASTM A865
- Pipe Fitting Connection Type Female NPS x Female NPS
- Fitting Side A Nominal Pipe Size 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0320200405
- Zoro # G800714401
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Fitting Side A Nominal Pipe Size | 1/8 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Fitting Side A Outside Diameter | 9/16 in |
Fitting Pipe Size | 1/8 in x 1/8 in |
Overall Length | 5/16 in |
Flange Outside Diameter | 1/8 in |
Pipe Size | 1/8 in |
Fitting Side B Outside Diameter | 9/16 in |
Description
Merchant Half Coupling, Steel, Class Class 150, For Pipe Schedule 80, 1/8 in, Female, NPS, 9/16 in, 1/8 in, Female, NPS, 9/16 in, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY EZ-Riser Superklip Tube And Pipe Clamp, 3/4 In (389005)
- ZORO SELECT Socket x Socket Cast Iron 1/4 Bend (220194)
- ELKAY Elkay Kit-Swirlflo Pushbutton (98871C)
- KOHLER Draft Robe Hook (27363-CP)
- ANVIL 3/4 In. Black Malleable Tee 150 PSI Lead Free (810030007)
- ANVIL 1-1/2" Male NPT Forged Steel Square Head Plug Class 6000 (0361301609)
- ANVIL ELBOW 90 BLACK 1.5"" (8700123907)
- ANVIL 3" Female NPT x Female NPT Malleable Iron 90 Degree Elbow Class 150 (0310002209)
- ANVIL 2-1/2" Grooved Coupling Class 150 (0390007375)
- ANVIL 3/4" x 1/4" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (0318905684)
- ANVIL 1-1/4" Female NPT Black Forged Steel Cap Class 3000 (0361189202)
- Anvil Fittings