Shop All Eye Nuts
Anvil
Eye Nut, 3/8" Thread Size, 5/8 in Thread Lg, Steel, Black
Mfr # 0500212600
Zoro # G7575103
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/8"
- Thread Length 5/8 in
- Material Steel
- Finish Black
- Eye Outside Diameter 63/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Thread Size | 3/8" |
Thread Length | 5/8 in |
Eye Outside Diameter | 63/32 in |
Overall Height | 2-9/16 in |
Eye inside Diameter | 1-5/32 in |
Details
Item | Eye Nut |
Material | Steel |
Finish | Black |
System of Measurement | Inch |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Slotted, 7x60mm, PK50 (M39100.070.0060)
- NEWPORT FASTENERS #10-32 x 1 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (266336-100)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size #10 , Steel Zinc Plated Finish, 100 PK (51644)
- ZORO SELECT Thread Forming Screw, #6-32 x 1/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 5000 PK (06043PU188)
- ANVIL Eye Nut, 3/4" Thread Size, 11/16 in Thread Lg, Steel, Galvanized (0500373154)
- ANVIL Eye Nut, 1" Thread Size, 1 in Thread Lg, Steel, Galvanized (0500373303)
- ANVIL Eye Nut, 3/8" Thread Size, 5/8 in Thread Lg, Steel, Galvanized (0500373105)
- AZTEC LIFTING HARDWARE Round Eye Nut, 3/4"-10 Thread Size, 5/8 in Thread Lg, Carbon Steel, Zinc Clear Trivalent (ENS034-ZP)
- ZORO SELECT Oval Eye Nut, 1/4"-20 Thread Size, 3/4 in Thread Lg, Stainless Steel, Hot Dipped Galvanized (16505 1)
- AZTEC LIFTING HARDWARE Round Eye Nut, 3/8"-16 Thread Size, 5/16 in Thread Lg, Carbon Steel, Hot Dipped Galvanized (ENG038)
- ZORO SELECT Round Eye Nut, M30-3.50 Thread Size, 25 mm Thread Lg, Steel, Zinc Plated (RN5823000-001P2)
- Anvil Eye Nuts