Shop All Eye Nuts
Anvil
Eye Nut, 3/4" Thread Size, 11/16 in Thread Lg, Steel, Black
Mfr # 0500212634
Zoro # G7576512
product price: $17.85
/ea
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/4"
- Thread Length 11/16 in
- Material Steel
- Finish Black
- Eye Outside Diameter 5/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | 3/4" |
Thread Length | 11/16 in |
Eye Outside Diameter | 5/2 in |
Overall Height | 3-3/16 in |
Eye inside Diameter | 1-1/2 in |
Details
Item | Eye Nut |
Material | Steel |
Finish | Black |
System of Measurement | Inch |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS #8-32 Socket Head Cap Screw, Passivated 316 Stainless Steel, 1-1/4 in Length, 10 PK (ZSCRW-557)
- NATIONAL 1/4 In. x 2 In. Stainless Steel Eye Bolt (N221572)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (55237)
- ZORO SELECT Fully Threaded Rod, M27-3mm, 1 m, Steel, Grade B7, Black Oxide Finish (M22100.270.1000)
- ANVIL Eye Nut, 3/8" Thread Size, 5/8 in Thread Lg, Steel, Galvanized (0500373105)
- ANVIL Eye Nut, 3/4" Thread Size, 11/16 in Thread Lg, Steel, Galvanized (0500373154)
- ANVIL Eye Nut, 1" Thread Size, 1 in Thread Lg, Steel, Galvanized (0500373303)
- J.W. WINCO Round Eye Nut, M16 Thread Size, Steel (16NG49)
- KEN FORGING Oval Eye Nut, 1-1/2"-6 Thread Size, 2-7/32 in Thread Lg, Steel, Black Oxide (EN-14-HD)
- AZTEC LIFTING HARDWARE Round Eye Nut, M16-2.00 Thread Size, Carbon Steel, Plain (DIN216)
- AZTEC LIFTING HARDWARE Round Eye Nut, 5/16"-18 Thread Size, 1/4 in Thread Lg, Carbon Steel, Hot Dipped Galvanized (ENG516)
- Anvil Eye Nuts