Shop All Eye Nuts
Anvil
Eye Nut, 1-1/2" Thread Size, 1-1/4 in Thread Lg, Steel, Galvanized
Mfr # 0560373144
Zoro # G7575207
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1-1/2"
- Thread Length 1-1/4 in
- Material Steel
- Finish Galvanized
- Eye Outside Diameter 9/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Thread Size | 1-1/2" |
Thread Length | 1-1/4 in |
Eye Outside Diameter | 9/2 in |
Overall Height | 5-5/8 in |
Eye inside Diameter | 2-1/2 in |
Details
Item | Eye Nut |
Material | Steel |
Finish | Galvanized |
System of Measurement | Inch |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, 416SS, 3 Diax20mm L, PK10 (MDP15-8)
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, Black Chrome Plated Steel, 2-1/2 in Length, 3 PK (33513)
- AMPG Combo Barrel/Screw, #6-32, 3/8 to 1/2 in Brl Lg, 3/16 in Brl Dia, 18-8 Stainless Steel Unfinished (Z4105SSPAK)
- MKT FASTENING Sup-R-Split Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Alloy Steel Zinc Plated, 100 PK (1674060)
- ANVIL Eye Nut, 3/4" Thread Size, 11/16 in Thread Lg, Steel, Galvanized (0500373154)
- ANVIL Eye Nut, 1" Thread Size, 1 in Thread Lg, Steel, Galvanized (0500373303)
- ANVIL Eye Nut, 3/8" Thread Size, 5/8 in Thread Lg, Steel, Galvanized (0500373105)
- AZTEC LIFTING HARDWARE Round Eye Nut, 3/8"-16 Thread Size, 5/16 in Thread Lg, Carbon Steel, Plain (ENS038)
- AZTEC LIFTING HARDWARE Round Eye Nut, 1/2"-13 Thread Size, 3/8 in Thread Lg, Carbon Steel, Hot Dipped Galvanized (ENG012)
- AZTEC LIFTING HARDWARE Round Eye Nut, 3/8"-16 Thread Size, 5/16 in Thread Lg, 18-8 Stainless Steel, Polished (SEN038)
- KEN FORGING Oval Eye Nut, 3/8"-16 Thread Size, 5/8 in Thread Lg, 316 Stainless Steel, Plain (EN-3-316SS)
- Anvil Eye Nuts