Shop All U-Bolts
Anvil
Cushioned U-Bolt, 5/8"-11, 8 3/4 in Wd, 7 1/8 in Ht, Plastic Steel
Mfr # 0500018130
Zoro # G3471937
product price: $41.55
/ea
$41.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 5/8"-11
- Inside Height 7 1/8 in
- Inside Width/Diameter 8 3/4 in
- For Pipe Size 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | 5/8"-11 |
Inside Height | 7 1/8 in |
Inside Width/Diameter | 8 3/4 in |
For Pipe Size | 8 in |
Thread Length | 3 3/4 in |
Width Across Centers of Tips | 9-3/8 in |
Pipe Size (In.) | 8 in |
Width (In.) | 8 3/4 in |
Inside Length | 7 1/8 in |
Inside Width | 8 3/4 in |
Description
Cushioned U-Bolt, Cushioned U-Bolt, Steel, Thread Size 5/8 In.-11, Thread Length 3 3/4 in, Inside Length 7 1/8 in, Inside Width 8 3/4 in, Pipe Size (In.) 8 in, Characteristics -, Includes 4 Hex Nuts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Flanged Head, 3/16 in Dia., 53/64 in L, Aluminum Body, 250 PK (U33191.018.0610)
- ZORO SELECT Flange Nut, M12-1.75, Steel, Class 10, Zinc Yellow, 18 mm Hex Wd, 500 PK (M12D6923-10Y)
- ZORO SELECT Low Crown Cap Nut, 3/8"-24, 316 Stainless Steel, Plain, 5/8 in H, 10 PK (CPB272)
- ZORO SELECT Low Crown Cap Nut, 9/16"-12, Steel, Zinc Plated, 15/16 in H, 2 PK (CPB194)
- ANVIL Round U-Bolt, 1/2", 6-3/4 in Wd, Galvanized Carbon Steel (0500314125)
- ANVIL Round U-Bolt, 1/4", 1-3/8 in Wd, Galvanized Carbon Steel (0500320031)
- ANVIL Cushioned U-Bolt, 5/8"-11, 6 3/4 in Wd, 6 1/8 in Ht, Plastic Steel (0500018122)
- ANVIL Round U-Bolt, 5/8", 8-3/4 in Wd, Black Carbon Steel (0500017132)
- ZORO SELECT Round U-Bolt, 3/8"-16, 2 in Wd, 4 in Ht, Zinc Plated Steel, 5 PK (U17273.037.0150)
- NATIONAL HARDWARE Round U-Bolt, 1/4", 1-1/8 in Wd, 3-1/2 in Ht, Zinc Plated Stainless Steel (N222-109)
- ZORO SELECT Round U-Bolt, 1/2"-13, 2 15/16 in Wd, 5 7/32 in Ht, Zinc Plated Steel, 5 PK (5ZA54)
- Anvil U-Bolts