Shop All Black Pipe Fittings
Anvil
FNPT, Forged Steel Cross
Mfr # 0361036205
Zoro # G300714376
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Forged Steel
- Specific Fitting Shape Cross
- Fitting Connection Type FNPT
- Standards ASTM A105, ASTM A182, ASTM A350
- Pipe Fitting Connection Type Female NPT x Female NPT x Female NPT x Female NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0361036205
- Zoro # G300714376
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1/4" |
Fitting Side B Outside Diameter | 7/8 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Fitting Side C Nominal Pipe Size | 1/4 in |
Fitting Side C Outside Diameter | 7/8 in |
Flange Outside Diameter | 1/4 in |
Fitting Side A Outside Diameter | 7/8 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Fitting Side D Outside Diameter | 7/8 in |
Fitting Side D Nominal Pipe Size | 1/4 in |
Description
Cross, Forged Steel, Class Class 2000, For Pipe Schedule 80, 1/4 in, Female, NPT, 7/8 in, 1/4 in, Female, NPT, 7/8 in, 1/4 in, Female, NPT, 7/8 in, 1/4 in, Female, NPT, 7/8 in, 2,000 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Polished Brass Handheld Shower Hose (A726P)
- ZORO SELECT 4" Clamp T304 SS Roll-On Ferrule (EG14R4.0)
- KNAUF INSULATION 7" X 2" Knauf Earthwool Fg Pipe Asj+-Ssl 12/B (5001512)
- HAWS Push Button Assy For Model Hwbfa8L.Vrc (PBA7)
- ANVIL FNPT, Forged Steel Cross (0361036809)
- ANVIL FNPT, Cast Iron Eccentric Reducer Coupling, Class 125 (0300156007)
- ANVIL FNPT, Malleable Iron 90 Degree Reducing Elbow, Class 150 (0310009808)
- ANVIL FNPT, Cast Iron 45 Degree Elbow, Class 125 (0300029006)
- ANVIL FNPT x MNPT, Malleable Iron 90 Degree Street Elbow, Class 150 (0310016803)
- ANVIL FNPT x MNPT, Malleable Iron 90 Degree Street Elbow, Class 150 (0310015805)
- ANVIL FNPT, Forged Steel Tee, Class 6000 (0361225204)
- Anvil Black Pipe Fittings