Shop All Galvanized Pipe Fittings
Anvil
Coupling, Steel, 3/4 in, NPT, Class 150
Mfr # 0321200040
Zoro # G500714954
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Steel
- Specific Fitting Shape Straight Tapped Merchant Coupling
- Standards ASTM A859, ASTM A865
- Pipe Size 3/4 in
- Pipe Fitting Connection Type NPT x NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0321200040
- Zoro # G500714954
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size | 3/4 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Flange Outside Diameter | 3/4 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Pipe Size | 3/4 in x 3/4 in |
Description
Straight Tapped Merchant Coupling, Steel, Galvanized, Class Class 150, For Pipe Schedule 40, 3/4 in, Female, NPT, 3/4 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Composed 30" Towel Bar (73143-CP)
- ZORO SELECT 2-1/2" x 2" MNPT x FNPT 304 SS Hex Bushing (400B113N212020)
- ZORO SELECT 3/4" FNPT Brass Gas Ball Valve Inline (111-624C)
- ANVIL Clevis Hanger, Adjustable, Pipe Size 10 In (0500250147)
- ANVIL 3/4" x 3/8" FNPT Galvanized Reducer (0311086201)
- ANVIL 90 Elbow, Malleable Iron, 2 in, NPT (0311501605)
- ANVIL 1" x 1" x 3/4" FNPT Galvanized Reducing Tee (0311039804)
- ANVIL 1/4" NPT Galvanized Street Tee (0311061600)
- ANVIL 4" x 2" FNPT Galvanized Reducer (0311093009)
- ANVIL 1" MNPT Galvanized Plug (0319902441)
- STREAMLINE 511-802BG 0.375 in. Pipe Plug Galvanized, 5PK (4194809)
- Anvil Fittings