Shop All Galvanized Pipe Fittings
Anvil
Coupling, Steel, 2 in, FNPT, Class 150
Mfr # 0321200099
Zoro # G600714939
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Steel
- Specific Fitting Shape Straight Tapped Merchant Coupling
- Standards ASTM A859, ASTM A865
- Pipe Fitting Connection Type NPT x NPT
- Pipe Size 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0321200099
- Zoro # G600714939
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size | 2 in |
Flange Outside Diameter | 2 in |
Fitting Pipe Size | 2 in x 2 in |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Description
Straight Tapped Merchant Coupling, Steel, Galvanized, Class Class 150, For Pipe Schedule 40, 2 in, Female, NPT, 2 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORION Cap, Polypropylene, 1-1/2", Schedule 40, 80 psi Max Pressure (11/2 CAP)
- PARKER 3/8" Compression x 1/4" MNPT Brass Connector 10PK (68P-6-4)
- EZ-FLO EASTMAN Cartridge, Brass Material (32301LF)
- ZORO SELECT 1/2" x 1/8" MNPT x FNPT SS Hex Reducing Bushing (4307000206)
- ANVIL 3" FNPT Galvanized 90 Degree Elbow (0311002208)
- ANVIL 2-1/2" FNPT Galvanized Cross (0311071005)
- ANVIL 1" x 1/2" FNPT Galvanized Reducer (0311087001)
- ANVIL 1-1/4" MNPT x 3/8" FNPT Galvanized Hex Bushing (0319907200)
- ANVIL 1-1/4" x 1" x 1-1/4" FNPT Galvanized Reducing Tee (0311043202)
- ANVIL ELBOW 90 1/8"" GALV (8700124004)
- ZORO SELECT 2" x 1" x 2" FNPT Galvanized Reducing Tee (0811051218)
- Anvil Fittings