Shop All Galvanized Pipe Fittings
Anvil
Coupling, Steel, 1 in, FNPT, Class 150
Mfr # 0321200057
Zoro # G100714880
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Steel
- Specific Fitting Shape Straight Tapped Merchant Coupling
- Standards ASTM A859, ASTM A865
- Pipe Size 1 in
- Pipe Fitting Connection Type NPT x NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0321200057
- Zoro # G100714880
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size | 1 in |
Fitting Side A Nominal Pipe Size | 1 in |
Fitting Side B Nominal Pipe Size | 1 in |
Fitting Pipe Size | 1 in x 1 in |
Flange Outside Diameter | 1 in |
Description
Straight Tapped Merchant Coupling, Steel, Galvanized, Class Class 150, For Pipe Schedule 40, 1 in, Female, NPT, 1 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMACELL 3" x 6 ft. Pipe Insulation, 1/2" Wall (DGS30012)
- KORKY Flsh Lvr Blk Mtt Unv (6034BP)
- LEGEND VALVE 2" T-301 CAST IRON GATE VALVE (116-101)
- BECK 1-1/2" MNPT x 3-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331033407)
- ANVIL Tee, Forged Steel, 1 1/4 in, Class 3000 (0361502230)
- ANVIL 3/4" MNPT Galvanized Square Head Plug (0319901609)
- ANVIL 3/8" FNPT Galvanized Wye (0311066401)
- ANVIL FLANGE FLOOR 2"" GALV (8700164505)
- ANVIL 1-1/4" x 1" x 1-1/4" FNPT Galvanized Reducing Tee (0311043202)
- ANVIL 3/8" FNPT x MNPT Galvanized 90 Degree Street Elbow (0311016000)
- SMITH-COOPER Pipe Nipple Galv 3X3 In (570-030BC)
- Anvil Fittings