Shop All Galvanized Pipe Fittings
Anvil
Coupling, Forged Steel, 1/4 in, NPT
Mfr # 0361502511
Zoro # G700714952
product price: $4.29
/ea
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Forged Steel
- Specific Fitting Shape Coupling
- Standards ASME B1.20.1, ASME B16.11, ASTM A105, ASTM A182, ASTM A35
- Pipe Size 1/4 in
- Pipe Fitting Connection Type NPT x NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0361502511
- Zoro # G700714952
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size | 1/4 in |
Flange Outside Diameter | 1 in |
Overall Length | 1 1/2 in |
Fitting Side A Outside Diameter | 3/4 in |
Fitting Pipe Size | 1/4 in x 1/4 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Fitting Side B Outside Diameter | 3/4 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Description
Coupling, Forged Steel, Galvanized, Class Class 3000, For Pipe Schedule 160, 1/4 in, Female, NPT, 3/4 in, 1/4 in, Female, NPT, 3/4 in
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIOUX CHIEF 886-P 3 x 4 in. Closet Flange (4263455)
- VIEGA Viega ProPress union, 1-1/4" x 1-1/4" (79715)
- MOEN Cartridge (1234)
- INTERSTATE PNEUMATICS Brass 50 PK (FB204-50K)
- ANVIL 3/4" FNPT x MNPT Galvanized 45 Degree Street Elbow (0311027403)
- ANVIL 3/4 X 6 Galvanized Steel Pipe Nipple (0831021001)
- ANVIL 1" FNPT Galvanized Tee (0311030209)
- ANVIL 5" x 4" FNPT Galvanized Reducer (0311093405)
- ANVIL 3/4" x 3/4" x 1/2" FNPT Galvanized Reducing Tee (0311038202)
- ANVIL 3" x 2" FNPT Galvanized Reducer (0311091003)
- LEGEND VALVE 1/2" GALVANIZED UNION (352-443)
- Anvil Galvanized Pipe Fittings