Shop All Black Pipe Fittings
Anvil
1" Socket Socket Black Forged Steel Coupling Class 3000
Mfr # 0362061004
Zoro # G2282211
product price: $5.89
/ea
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape Coupling
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0362061004
- Zoro # G2282211
- UPC # 690291091810
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Pipe Size (Fittings) | 1" |
Outside Dia. | 1-47/64" |
Fitting Pipe Size | 1 in x 1 in |
Fitting Side A Nominal Pipe Size | 1 in |
Fitting Side B Nominal Pipe Size | 1 in |
Pipe Size | 1 in |
Description
Coupling, Forged Steel, Class Class 3000, For Pipe Schedule 80, 1 in, Female, Socket, 1 in, Female, Socket, 2,000 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER Side Sprayer Assembly in Brushed Nickel (1030770)
- ZORO SELECT 2-1/2" Female NPT x Male NPT Malleable Iron 90 Degree Street Elbow Class 150 (2WU27)
- AMERICAN STANDARD Trip Lever (738171-0020A)
- KANCA Pipe Vise 4'' (PV-4)
- ANVIL 2-1/2" Socket Socket Black Forged Steel Coupling Class 3000 (0362061806)
- ANVIL 1-1/2" Socket Socket Black Forged Steel Coupling Class 3000 (0362061400)
- ANVIL 1/2" Socket Socket Black Forged Steel Coupling Class 3000 (0362060600)
- ANVIL 2" Female NPT x Female NPT Black Forged Steel Union Class 3000 (0361501802)
- ANVIL 1-1/2" Female NPT x Female NPT Malleable Iron Union Class 150 (0312822166)
- ANVIL 2" x 1-1/2" Female NPT x Female NPT Malleable Iron Reducer Coupling Class 150 (0310089008)
- ASC ENGINEERED SOLUTIONS 1/8 Blk Pipe Cap (8700132056)
- Anvil Fittings