Shop All Pipe Saddles & Shields
Anvil
Clevis Hanger, Size 8, 2 1/2 To 6 In
Mfr # 0500360391
Zoro # G2007616
product price: $69.29
/ea
$69.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc-Plated Steel
- Insulation Thickness 1/2 to 2 in
- Type With Insulation Saddle System
- Pipe Size 2-1/2 to 6 in
- Insulation OD 1 to 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0500360391
- Zoro # G2007616
- UPC # 690291546228
- Country of Origin United States
- Category Pipe Saddles & Shields
Dimensions
Pipe Size | 2-1/2 to 6 in |
Length | 12 11/16 in |
For Pipe Size | 8 in |
For Threaded Rod Size | 3/4 in |
Overall Height | 12.688 in |
Overall Width | 12.69 in |
Description
Clevis Hanger, Cushioned No, For Pipe Size 8 in, For Threaded Rod Size 3/4 in, Hanger Material Steel, Hanger Material Finish Zinc-Plated, Hanger Type Clevis, Included Insulation Thickness 2 in, Load Capacity 1,100 lb, Overall Height 12.688 in, Overall Width 12.69 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 316SS, Tee, 2" (ZUSA-STF-QC-354)
- PARKER Coupling, Steel, 1/2 in Pipe Size, FNPTF (1/2 GG-S)
- GEBERIT Wbsi-T-Rs Pp G1 1/4 D32 Vh Unut (151.116.11.1)
- MOEN Eco-Performance Handshower (198020)
- ANVIL Insulation Protection Shield, 5 To 6 In (0500340120)
- ANVIL Insulation Protection Shield, 3/8 To3/4In (0500340005)
- ANVIL Pipe Saddle Support, Galvanized, 6 In (0500362058)
- ANVIL Insulation Protection Shield, 6 In (0500340146)
- ANVIL 260ISS 10 GAL INS SADDLE SYS (0500360409)
- ANVIL Insulation Protect Shield, 2 1/2 To 4 In (0500340096)
- ANVIL Insulation Protection Shield, 1 To 3 In (0500340054)
- Anvil Pipe Saddles & Shields